9A2130 - Cbty Grounding Clamp/Guide, #6 Awg to 250MCM

Eaton

  • $141.12 (Each)
  • $141.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
9A2130
Manufacturer
Eaton
Manufacturer's Part Number
9A-2130
Description
Cbty Grounding Clamp/Guide, #6 Awg to 250MCM
Grounding Clamp, For Use With Tin Plated Color/Finish, Grounding Conductor , Made In Usa, Culus Listed;Ul Listed, #6 Awg to 250 MCM Trade Size
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Wire Duct and Covers
UNSPSC
N/A
UPC/GTIN
781011302597 / 00781011302597
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.12 (Each)
Resources
Images
 
 
9A2130 - Small Image
 
9A2130 - Small Image
 
9A2130 - Large Image
 
9A2130 - Large Image
Attachments
 
 
9A2130 - Specification Sheet
Other Links
 
 
9A2130 - Other
Descriptions
Features
Eaton’s B-Line series cable tray is UL(R) classified as to its suitability as an equipment grounding conductor. If a separate conductor for additional grounding capability is desired, B-Line offers this clamp for bolting the conductor at least once to each cable tray section.
Product Type
Grounding Clamp
Long Description
Grounding Clamp, For Use With Tin Plated Color/Finish, Grounding Conductor , Made in USA, cULus Listed;UL Listed, #6 AWG to 250 MCM Trade Size
Short Description
Grounding Clamp, #6 AWG to 250 MCM, 1 CT
Description
CBTY GROUNDING CLAMP/GUIDE, #6 AWG TO 250MCM
extra long description
B-LINE 9A-2130 9A-2130 GRND CLMP
Additional Information
Color/Finish
Tin Plated
for use with
Grounding Conductor
Standards Met
cULus Listed;UL Listed
package quantity
1 ct
Made in USA
yes
dimensions
3.1850 IN X 2.1500 IN X 0.8750 IN
Manufacturer Information
Manufacturers Part Number
9A-2130
Brand
Eaton
GTIN
00781011302597
UPC
781011302597
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Trade Size
Trade Size
#6 AWG to 250 MCM
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels

* All prices subject to change.