Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 Inch Aluminum Service Head. For Rigid Conduit or Emt.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$2,366.48
Per 100
Service Entrance Cap, 3 In Trade Size, 12.250 In Length, 8.250 In Width, 12.250 In Height, Gray
Check local availability
$10,959.43
Clamp-On Entrance Cap, 1 In Trade Size, Aluminum, Plain, 2-7/16 In Length, 3 In Width, 0.4 LB/Ea
$1,107.20
Service Entrance Cap, 4 In Trade Size, 16 In Length, 10.250 In Width, 16.000 In Height, Gray
$33,722.37
Clamp-On Entrance Cap, 3 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In Width, 7 LB/Ea
$12,202.00
Entrance Cap, Clamp-On, Aluminum, Size 3-1/2 Inch
$17,969.99
Clamp-On Entrance Cap, 4 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In Width, 6 LB/Ea
$19,884.00
MH15 1 1/2" PVC Service Entrance Fitting Kraloy
$1,641.20
Cantex 5133695 Is A 1-1/2 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
Clamp-On Entrance Cap, 1-1/4 In Trade Size, Aluminum, Plain, 2-5/8 In Length, 3-1/4 In Width, 0.8 LB/Ea
$1,133.72
Clamp-On Entrance Cap, 2 In Trade Size, Aluminum, Plain, 4-7/16 In Length, 5-3/4 In Width, 1.6 LB/Ea
Service Entrance Cap, 2 In Trade Size, 6.500 In Length, 4.250 In Width, 6.500 In Height, Gray, 1.1 LB/Ea
$2,732.71
Service Entrance Cap, 1-1/4 In Trade Size, 5 In Length, 3.313 In Width, 5.000 In Height, Gray, 0.4270 LB/Ea
$1,359.02
Clamp-On Entrance Cap, 3/4 In Trade Size, Aluminum, Plain, 2-1/4 In Length, 2-3/8 In Width, 0.62 LB/Ea
$949.96
Clamp-On Entrance Cap, 1/2 In Trade Size, Aluminum, Plain, 4 Holes, 2-1/2 In Length, 11/16 In Width, 5/16 In Diameter, 0.52 LB/Ea
$815.28
PVC Entrance Cap For Rigid, Imc, Emt, Rigid PVC. Trade Size 1-1/2", 1-1/4". Mast Size 1-1/2", 1-1/4". Wire Holes Two At .823 and One At .635.
$1,157.51
Clamp-On Entrance Cap, 2-1/2 In Trade Size, Aluminum, Plain, 6-3/16 In Length, 7-7/16 In Width, 4 LB/Ea
$8,051.08
Clamp-On Entrance Cap, 1-1/2 In Trade Size, Aluminum, Plain, 3-5/16 In Length, 4-1/2 In Width, 1 LB/Ea
$1,920.42
Cantex 5133741 Is A 1 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$1,238.03
Features:10.5IN Depth X 7IN Height, (3) 7/8 In, (1) 1 In, (3) 1 5/16 In Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, Imc/Emt Service Masts, Standard:Ul 514B, Nema FB-1, Size:2.5IN, Material:Aluminum, Finish:Natural
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$23,793.70
20
Popularity
Default