5133699 - 4" Weatherhead

PVC & Accessories

  • $390.72 (Each)
  • $390.72 (Each)

  • $39,072.38 (Per 100)
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
5133699
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133699
Description
4" Weatherhead
Service Entrance Cap, 4 In Trade Size, 16 In Length, 10.250 In Width, 16.000 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700020818 / 00088700517844
Weight per unit
13.753 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$390.72 (Each)
Carton
$390.72 (Each)
Resources
Images
 
 
5133699 - Large Image
 
5133699 - Large Image
 
5133699 - Small Image
Attachments
 
 
5133699 - Specification Sheet
Other Links
 
 
5133699 - Other
 
5133699 - Other
 
5133699 - Other
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
16 in
Width
10.250 in
Height
16.000 in
Descriptions
Product Type
Service Entrance Cap
Long Description
Service Entrance Cap, 4 in Trade Size, 16 in Length, 10.250 in Width, 16.000 in Height, Gray
Features
CANTEX 5133699 is a 4 in. Service Entrance Caps which is used as the entry point for overhead power and communication wires into a building.
Short Description
Service Entrance Cap, 4 in, Gray, PVC
Special Features
Three 1-1/4 in. Knockout
extra long description
CTX 5133699 4 UL MAST HEAD
Description
4" WEATHERHEAD
Additional Information
Color/Finish
Gray
for use with
Entering The Conduit into the Building
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133699
GTIN
00088700517844
UPC
088700020818
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Trade Size
Trade Size
4 in
Packaging
Weight per each
13.753
Carton
1
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133699.
Jump To:

Cross Referenced

These items are similar to 5133699 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133699 Cantex 00088700517844
61700400 JM Eagle 00098179205173
EF55 Multi Fittings Corp 00622454772908
E998N Thomas & Betts 00034481066170
59278 Certaineed n/a
78311 Multi Fittings Corp n/a
ME998N Picoma Industries n/a
E988N Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat