Add More Items
View All Quick Selects
Below you can add an image for 'transformers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 3.189 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 LB
Ready to ship from DFW RDC: In Stock
Total Availability: In Stock
DFW RDC Availability: Out Of Stock
Book Price
$89.97
Each
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10 LB
Check local availability
$251.67
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$77.10
Control Transformer, 120 X 240 V, 24 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$151.25
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
$73.44
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
$193.96
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 2.874 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.2 LB
$127.44
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 750 Va, 7.008 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 28.1 LB
$1,103.14
Control Transformer, 120 X 240 V, 24 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.1 LB
$557.91
Control Transformer, 240 X 480 V;230 X 460 V;220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 4.252 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.4 LB
$176.98
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 5.197 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.2 LB
$591.89
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 3.937 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.8 LB
$83.41
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 4.567 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.9 LB
$101.56
Control Transformer, 240 X 480 V, 24 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.7 LB
$87.67
This item is no longer available. Click to view alternate items.
20
Popularity
Default