C0075E2A - 75 Va Mte CTRL XFRMR 240X480V-120V

Eaton

  • $73.44 (Each)
  • $73.44 (Each)

In-Stock: 283 available at other locations ( find a store with stock)
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
C0075E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0075E2A
Description
75 Va Mte CTRL XFRMR 240X480V-120V
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422546 / 00786680422546
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.44 (Each)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
283
Resources
Other Links
 
 
C0075E2A - Other
 
C0075E2A - Other
 
C0075E2A - Other
 
C0075E2A - Other
 
C0075E2A - Other
Attachments
 
 
C0075E2A - Specification Sheet
Brochures
 
 
C0075E2A - Brochure
Specifications Sheets
 
 
C0075E2A - Specification Sheet
Images
 
 
C0075E2A - Small Image
 
C0075E2A - Large Image
 
C0075E2A - Large Image
 
C0075E2A - Large Image
 
C0075E2A - Large Image
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
Copper Winding (Coil)
Number Of Phases
1
Dimensions and Weight
Overall Length
3.504 in
Descriptions
Description
75 VA TYPE MTE CONTROL TRANSFORMER
Extra Long Description
ETN C0075E2A 75 VA Type MTE Control
Features
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Long Description
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 75 VA, 3.504 in Overall Length, 2.992 in Overall Width, 2.559 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 lb
Product Type
Control Transformer
Short Description
75VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 3.504 in (L), 1 PH
Special Features
Primary Fuse Block
Additional Information
Dimensions
3.8600 IN X 3.0000 IN X 3.2600 IN
Input Voltage Rating
240 x 480, 230 x 460, 220 x 440 V
Kva Rating
75 VA
Made In USA
yes
Output Voltage Rating
120/115/110 V
Overall Height
2.559 in
Overall Width
2.992 in
Package Quantity
1 CA
Power Rating
75 VA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
Secondary Voltage
120/115/110 V
Standards Met
cUL Certified;CSA Certified;UL Listed;RoHS Compliant
Tap Size
NONE
Temperature Rise Rating
55 °C
Transformer Type
Control Transformer
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
C0075E2A
GTIN
00786680422546
UPC
786680422546
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
3.5 lb
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50/60 Hz
Standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
Temperature Rating
55°C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C0075E2A.
Jump To:

Similar Items

Similar items are close alternatives to C0075E2A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat