Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Clamp, 3/4 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 43 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$508.07
Per 100
Base Mount Breaker, 225 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 3 LB
$430.11
Each
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 4 In Length, 103 LB/100
$818.05
Conduit Nipple, Steel Material; Galvanized Finish; 4 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 2 Inch Trade Size; Threaded End Type; Galnip Model
Contax Oxide Inhibiting Compound, 8 Oz Bottle, Non-Petroleum Base, Black, >482 °F;>250 °C Flash Point, 0.61 LB
$1,931.67
3/4X4 Galvanized Nipple
$280.22
16 X 14 X 8 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$263.95
3/4X6 Galvanized Nipple
$375.30
2 1/2X90 Emt Elbow
$4,475.42
Coupling, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 1.1375 In Length, 179 LB/100
$2,100.85
2 1/2IN Galvanized Couplings
3/4 Parallel Clamp
$762.05
1 1/2 Right Angle Clamp
$670.62
1 1/4 Right Angle Clamp
$625.92
1/2 Right Angle Clamp
$481.56
Clamp, 3/4 In Trade Size, Knpar Model, Hot Dip Galvanized, Parallel Connection Orientation, 64 LB/100
Clamp, 1-1/2 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 58 LB/100
20
Popularity
Default