Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 In Overall Length, 5.5 In Overall Width, 2 In Overall Height, 3 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$30.95
Each
Circuit Breaker, 200 A, 5.5 In Overall Height, 8 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
$340.50
Coupling, 3/4 In Trade Size, Galvanized, Threaded Connection, 0.5457 In Length, 18 LB/100
$244.51
Per 100
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 50 Standard Package; 3/4 Inch Trade Size; Total Length Of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch
Conduit Nipple, 3/4 In Trade Size, Galvanized, Threaded Connection, 1-3/8 In Length, 9 LB/100
$165.11
3/4X1 3/8 Close Galvanized Nipple
Coupling, 1 In Trade Size, Galvanized, Threaded Connection, 0.6828 In Length, 31 LB/100
$361.62
1IN Galvanized Couplings
Circuit Breaker, 200 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
$150.94
3/4X2 Galvanized Nipple
$195.16
Main Breaker Kit, 200 A, 120/240 V, 6.25 In Overall Length, 5.25 In Overall Width, 5 In Overall Height, 2.76 LB/Ea
$299.36
Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
$337.27
Conduit Nipple, 1/2 In Trade Size, Galvanized, Threaded Connection, 1-1/8 In Length, 6 LB/100
$128.43
1/2X1 1/8 Close Galvanized Nipple
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al 60°C or 75°C) Wire Size, Non Fusible, 5.3 In Overall Length, 3.15 In Overall Width, 8.6 In Overall Height, 34 LB
$59.05
Enclosure, Die Cast Enclosure Material, 1 Elements, 10250T Series, 4 In Overall Width, 3.75 In Overall Height, 5 In Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.3 LB
$211.36
Enclosure, Die Cast Enclosure Material, 2 Elements, 10250T Series, 5.2 In Overall Width, 4.1 In Overall Height, 6.2 In Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.95 LB
$221.48
Coupling, 1/2 In Trade Size, Galvanized, Threaded Connection, 0.5337 In Length, 12 LB/100
$199.74
1/2IN Galvanized Couplings
20
Popularity
Default