BW2200 - Type BW Main BRKR 200A/2 Pole Kit 120/240V 10K

Eaton

  • $120.80 (Each)
  • $120.80 (Each)

In-Stock: 3 available locally (Jacksonville - FL, FL) ( change location)
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
BW2200
Manufacturer
Eaton
Manufacturer's Part Number
BW2200
Description
Type BW Main BRKR 200A/2 Pole Kit 120/240V 10K
Circuit Breaker, 200 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
Slang Terms

Suggest a New Term
Categories
Distribution Equipment - Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676460552 / 00786676460552
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.80 (Each)
Stock Availability
Jacksonville - FL
3 (Check another store)
All Stores
1,703
Resources
Other Links
 
 
BW2200 - Other
Brochures
 
 
BW2200 - Brochure
Attachments
 
 
BW2200 - Specification Sheet
Images
 
 
BW2200 - Small Image
 
BW2200 - Large Image
 
BW2200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Plug-on
Current Rating
200 A
Interrupt Rating
10 kAIC
Poles
Two-pole
Voltage Rating
120/240 V ac;208Y/120 V ac;240 V ac
Wire Size
#2 AWG to 300 kcmil
Descriptions
Description
TYPE BW MAIN BRKR 200A/2 POLE KIT 120/240V 10K
Extra Long Description
ETN BW2200 BW Main 200A/2 Pole Kit
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Circuit Breaker, 200 A, 2 Poles, Plug-On Terminal, 120/240 V ac;208Y/120 V ac;240 V ac, #2 AWG to 300 kcmil Wire Size
Product Type
Circuit Breaker
Short Description
Circuit Breaker, 200A, 2 Poles
Additional Information
Circuit Breaker Type
Circuit Breaker
Dimensions
6.2500 IN X 5.2500 IN X 5.0000 IN
For Use With
Type ECB Unit Enclosures
Standards Met
UL 489 Listed
Terminal Connection Type
Plug-On
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BW2200
GTIN
00786676460552
UPC
786676460552
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
2.65
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,703

Location search:

Greater Jacksonville - FL Area

Location Stock Available
Jacksonville - FL
3 View Store
These alternate items can be purchased instead of BW2200.
Jump To:

Similar Items

Similar items are close alternatives to BW2200, though they may not be 100% alike.

Cross Referenced

These items are similar to BW2200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW2200 Eaton 00786676460552
BWH2200 Eaton 00786676460606
CUHBW2200 Eaton n/a
GTHQMV200 GENERAL ELECTRIC n/a
GTHQMV200B GENERAL ELECTRIC n/a
1D334 WW GRAINGER n/a
QOM2200 Schneider Electric n/a
QOM2200VH Schneider Electric 00785901004066
MBK200A Siemens 00783643388017

* All prices subject to change.

Begin Live Chat