Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6" Square Surface Mount Downlight, 600 LM, 90CRI, 4000K
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$31.27
Each
Eaton Crouse-Hinds Series Vaporgard V2L Led, 0.24A, Cool White, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 3000 LM, Copper-Free Alum, No Mounting Module, 120-277 Vac, 29W
$2,684.75
4" Trim Metal Baffle Tuscan Bronze Trim With Tuscan Bronze Baffle
$113.49
Features: Led GEN4 Downlight Kit 4 Inch, 11W - 650LM, Dimmable, 3000K, 80+Cri, 120VAC, E26 With GU24 Adapter
$22.14
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box
$26.57
OBSUNVD9SC85A 8INCH Ultraled CCT Selectable Downlight, 2000 Lumens, 23W, 120 270VV, 0 10V Dimming, 3000/3500/4000/5000K, 90 Cri, Embb Ready
$131.60
The 3-Inch Wafer™ Led Is An Ultra-Thin Recessed Downlight Ideal For Shallow Ceiling Applications. Quality, Housing-Free Recessed Downlighting Is Achieved With Its Narrow Remote Driver Box. The Wafer Led Is Quick and Simple to Install From Below The Ceiling With As Little As 6-Inch Ceiling Plenum Clearance.
$40.54
Juno 4-Inch Line Voltage Downlight Cone Trim Is Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
$88.80
Led Downlight, 120 V, 0.11 A, 13.6 W, Aluminum, Matte White, White, 4000 K, 80, Dimmable, 1200 LM Brightness (Lumens), 8.8 In Length, 8.8 In Width, 1.1 In Height, 2.2 LB
$31.99
5'' Juno Basics Retrofit Downlight, Generation 3, 700 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
$15.90
6'' Juno Basics Retrofit Downlights, Generation 3, 700 Nominal Lumens, 3500K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring, Sku - 251P60
Downlight Coilex Baffle, Cylinder; Lamp Type R40; 300 W; 1 Lamps; Length 33-1/8 Inch; Hanger Type Pipe; Hanger Included; Lamp Included; Used For Damp Location; Ul; Halo[R] Brand; Color Bronze
$190.90
6" Downlight, 900/1100 Selectable Lumens, 90 Cri Selectable CCT D2W Option 120/277V 60HZ, 0-10V Dimmable Matte White Flange Canless or Retrofit Installation Compliant All States But Ca
$48.20
6" Canless Led Downlight, 2100 Lumens, Round, Unv 120-277, 50/60HZ, Dual Dim With 0-10V and Phase Cut Options For 100 Percent to 5 Percent Dimming
$68.00
700LM, 2700K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
$14.75
OBS00930G2CEC 900LM, 3000K, 90CRI, Led Recessed Downlight Kit Replacing Up to 75W Incandescent BR30, Suitable For 5 and 6 Inch Housings. Medium Base Socket Adaptor Included. Integrated White Trim, Smooth Reflector.
$14.55
The 8-Inch Round Wafer™ Led Downlight With Switchable White Provides High Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, CO
$51.34
The Juno Ai 6 Inch Led Downlight Features A Built-In Quality Sound Of A JBL® Speaker and Amazon Alexa Voice Service In A Single Patent Pending Ceiling Light Fixture. Juno Ai Takes Advantage Of The Most Ideal Location In The Home, The Ceiling, to Create A Smart Ecosystem. It Can Control Up to 200 Other Smart Devices, Play Music Through Its Premium Speakers, and Set The Mood Through Controllable Lighting. It’S Perfect to Easily Retrofit Into Existing 6 In. Downlight Cans or New Construction and Remodel Ap
$413.85
Airtight Incandescent Recessed Downlight, 6 In Airtight Incandescent Recessed Down Light With Socket Bracket Additional Information, Damp Location Application, 6-1/4 In Diameter, 7-1/2 In Height, Round Shape, Ul Certified Standards Met, 120 V Voltage Rating, 1 Yr Warranty, 90 W Wattage, Not Dimmable
$11.88
Led Gimbal Downlighting Module, 120 V, 0.09 A, 10.54 W, E26 Base, Aluminum, Matte, White, 4000 K, 90, 35000 H Average Life, Dimmable, 820 LM Brightness (Lumens), 4-1/2 In Height, 6-1/8 In Diameter, 2.5 LB
$95.60
20
Popularity
Default