WF3LED40KMWM6 - 3" 8W Led Wafr 4000K

Lithonia Lighting

  • $40.54 (Each)
  • $40.54 (Each)

  • $243.24 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
WF3LED40KMWM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF3 LED 40K MW M6
Description
3" 8W Led Wafr 4000K
The 3-Inch Wafer™ Led Is An Ultra-Thin Recessed Downlight Ideal For Shallow Ceiling Applications. Quality, Housing-Free Recessed Downlighting Is Achieved With Its Narrow Remote Driver Box. The Wafer Led Is Quick and Simple to Install From Below The Ceiling With As Little As 6-Inch Ceiling Plenum Clearance.
Slang Terms

Categories
Led Architectural & Specificat - Led Recessed Architectural & S
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
889804672794 / 00889804672794
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.54 (Each)
Standard Packaging
$243.24 (Per 6)
Resources
Images
 
 
WF3LED40KMWM6 - Large Image
 
WF3LED40KMWM6 - Large Image
 
WF3LED40KMWM6 - Video
Attachments
 
 
WF3LED40KMWM6 - Specification Sheet
Other Links
 
 
WF3LED40KMWM6 - Other
 
WF3LED40KMWM6 - Other
 
WF3LED40KMWM6 - Other
 
WF3LED40KMWM6 - Other
Features
Lamp Type
LED - Static
Voltage Rating
120
Wattage
8
Material
Aluminum
Lamp Included
Yes
Shape
Round
Material, Color, and Finish
Finish
Matte
color rendering index (cri)
80
Color
White
Lens Color
WHITE
Lens Material
Polycarbonate
Dimensions and Weight
Height
1.1000
Width
3.4
Length
3.4000
Descriptions
Description
3" 8W LED WAFR 4000K
extra long description
LITH WF3 LED 40K MW M6 3IN wafer-th
Product Type
Downlight
Long Description
The 3-inch Wafer™ LED is an ultra-thin recessed downlight ideal for shallow ceiling applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 6-inch ceiling plenum clearance.
Construction
New Construction,Remodel
Additional Information
media
Yes
Maximum Operating Temperature
25
average life
36,000 hrs
Warranty
5
pallet quantity
720
dimmable
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF3 LED 40K MW M6
GTIN
00889804672794
UPC
889804672794
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
Downlight
Trade Size
aperture size
3 in
Packaging
Weight
1
Weight per each
1.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Hospitality,Residential,Retail
environmental conditions
Indoor
standard
CSAENERGY STAR
Mounting
Recessed
You must have an account to view stock levels
These alternate items can be purchased instead of WF3LED40KMWM6.
Jump To:

Similar Items

Similar items are close alternatives to WF3LED40KMWM6, though they may not be 100% alike.

3" Led Downlight, 500 Lumens, Field Selectable CCT, 120V
  • Our Part #: HLB3059FS1EMWR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HLB3059FS1EMWR
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($198.36) ·
HLB3059FS1EMWR - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.06

Each

QTY:
Each
Add
There were no add-on items found for WF3LED40KMWM6.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds