Contractor Select (1-2 Days)

Canless Wafer Downlight

2", 4" and 6" LED Canless Downlight with Switchable White CCT & Adjustable Lumen Outputs, no housing required
    Switchable LumensSwitchable CCTsEnergy Star®CA Title 24/JA8
  • Overview
  • Specifications
Read More
Read Less
Size 2 IN, 4 IN, 6 IN
Shape Round
Light Source LED - Dynamic
Dynamic Feature Switchable White
Lumens 500 LM, 700 LM, 800 LM, 900 LM, 950 LM, 1050 LM, 1100 LM, 1300 LM, Switchable
CCT / LED Color 2700 K, 3000 K, 3500 K, 4000 K, 5000 K, Variable
CRI 90
Product Type Downlight
Compliance Listing CA Title 24, ENERGY STAR®, FCC 47CFR Part 15 Consumer, JA8
Environmental Listing Air Loc, IC, Wet Location
Regulatory Listing CSAus, NOM
Dimming Protocol Forward Phase, Reverse Phase, Triac
Trim Style Baffle, Cone, Decorative, Lensed
Color Black, Bronze, Nickel, White
Mounting Type Recessed
Voltage Rating 120, 120-277, MVOLT
Fixture Wattage 10, 14.5, 16
Lamp Base Not Applicable
Series WF2, WF2TRIM, WF4, WF6

Read More Read Less

  • Suggested Replacement Products

PRODUCT INFORMATION

  • Spec Sheets

    Document Type Document Title Description Updated View
    Spec Sheet 3-JUNO-WAFERS-DIM.pdf Juno Wafer Dimmer Compatibility List 3/26/2024 View
    Spec Sheet Juno-Contractor-Select-WF2-ALO_SWW5-LED-Flat-Wafer-Canless-Downlight.pdf Contractor Select 2" LED Flat Canless Downlight, Switchable White CCT & Adjustable Lumen Outputs 8/28/2024 View
    Spec Sheet Juno-Contractor-Select-WF2-DREG_ALO_SWW5-LED-Deep-Regressed-Wafer-Canless-Downlight.pdf Contractor Select 2" LED Deep Regressed Canless Downlight, Switchable White CCT, Adj Lumen Outputs 8/28/2024 View
    Spec Sheet Juno-Contractor-Select-WF4_WF6-ALO_SWW5_DREG-LED-Wafer-Canless-Downlight.pdf Contractor Select 4" and 6" LED Deep Regressed Canless, Switchable White CCT, Adjust Lumen Outputs 7/22/2024 View
    Spec Sheet Juno-Contractor-Select-WF4_WF6-ALO_SWW5-LED-Ultra-Thin-Wafer-Canless-Downlight.pdf Contractor Select 4" and 6" LED Flat Canless, Switchable White CCT & Adjust Lumen Outputs 5/28/2024 View
    Spec Sheet JUNO-WF4_WF6-ALO_SWW5-Flat-Deep_Regressed-LED-Wafer-Canless-Downlight.pdf 4" and 6" LED Flat and Deep Regressed Canless Downlight with Switchable White CCT and Adjustable Lum 3/26/2025 View

    Design Select
    Take Me There
    View Product
    View Now
  • Photometry & Revit (BIM)

    Use %(percent) to separate search terms.

    {{pager.startIndex + 1}} - {{pager.endIndex + 1}} of {{pager.totalItems | number:0}} results

    Description Report Design Tools
    {{photometryItem.Catalog}} Report
    CLICK HERE to start your request for a BIM Model or IES file.
  • Spectral Data Sheets

    >> CLICK HERE to Download Spectral Data FAQs

    Document Type Document Title Description Updated View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF2_ALO25_SWW5_27K_90CRI.pdf Juno WF2 ALO25 SWW5 27K 90CRI 3/5/2024 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF2_ALO25_SWW5_30K_90CRI.pdf Juno WF2 ALO25 SWW5 30K 90CRI 3/5/2024 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF2_ALO25_SWW5_35K_90CRI.pdf Juno WF2 ALO25 SWW5 35K 90CRI 3/5/2024 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF2_ALO25_SWW5_40K_90CRI.pdf Juno WF2 ALO25 SWW5 40K 90CRI 3/5/2024 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF2_ALO25_SWW5_50K_90CRI.pdf Juno WF2 ALO25 SWW5 50K 90CRI 3/5/2024 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF2_DREG_ALO25_SWW5_27K_90CRI.pdf Juno WF2 DREG ALO25 SWW5 27K 90CRI 3/5/2024 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF2_DREG_ALO25_SWW5_30K_90CRI.pdf Juno WF2 DREG ALO25 SWW5 30K 90CRI 3/5/2024 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF2_DREG_ALO25_SWW5_35K_90CRI.pdf Juno WF2 DREG ALO25 SWW5 35K 90CRI 3/5/2024 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF2_DREG_ALO25_SWW5_40K_90CRI.pdf Juno WF2 DREG ALO25 SWW5 40K 90CRI 3/5/2024 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF2_DREG_ALO25_SWW5_50K_90CRI.pdf Juno WF2 DREG ALO25 SWW5 50K 90CRI 3/5/2024 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF4_ALO19_SWW5_27K_90CRI.pdf Juno WF4 ALO19 SWW5 27K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF4_ALO19_SWW5_30K_90CRI.pdf Juno WF4 ALO19 SWW5 30K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF4_ALO19_SWW5_35K_90CRI.pdf Juno WF4 ALO19 SWW5 35K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF4_ALO19_SWW5_40K_90CRI.pdf Juno WF4 ALO19 SWW5 40K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF4_ALO19_SWW5_50K_90CRI.pdf Juno WF4 ALO19 SWW5 50K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF4_DREG_B_ALO19_SWW5_27K_90CRI.pdf Juno WF4 DREG B ALO19 SWW5 27K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF4_DREG_B_ALO19_SWW5_30K_90CRI.pdf Juno WF4 DREG B ALO19 SWW5 30K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF4_DREG_B_ALO19_SWW5_35K_90CRI.pdf Juno WF4 DREG B ALO19 SWW5 35K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF4_DREG_B_ALO19_SWW5_40K_90CRI.pdf Juno WF4 DREG B ALO19 SWW5 40K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF4_DREG_B_ALO19_SWW5_50K_90CRI.pdf Juno WF4 DREG B ALO19 SWW5 50K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF6_ALO20_SWW5_27K_90CRI.pdf Juno WF6 ALO20 SWW5 27K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF6_ALO20_SWW5_30K_90CRI.pdf Juno WF6 ALO20 SWW5 30K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF6_ALO20_SWW5_35K_90CRI.pdf Juno WF6 ALO20 SWW5 35K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF6_ALO20_SWW5_40K_90CRI.pdf Juno WF6 ALO20 SWW5 40K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF6_ALO20_SWW5_50K_90CRI.pdf Juno WF6 ALO20 SWW5 50K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF6_DREG_B_ALO20_SWW5_27K_90CRI.pdf Juno WF6 DREG B ALO20 SWW5 27K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF6_DREG_B_ALO20_SWW5_30K_90CRI.pdf Juno WF6 DREG B ALO20 SWW5 30K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF6_DREG_B_ALO20_SWW5_35K_90CRI.pdf Juno WF6 DREG B ALO20 SWW5 35K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF6_DREG_B_ALO20_SWW5_40K_90CRI.pdf Juno WF6 DREG B ALO20 SWW5 40K 90CRI 7/26/2023 View
    Spectral Data Sheet Spectral_Data_Report_Juno_WF6_DREG_B_ALO20_SWW5_50K_90CRI.pdf Juno WF6 DREG B ALO20 SWW5 50K 90CRI 7/26/2023 View
  • Guideline Specifications

  • Revit Component Files (Non-Illuminated)

  • Technical Documents (e.g. Instruction Sheets, MSDS, CAD)

    Document Type Document Title Description Updated View
    Installation Instructions JUNO_2NCMFLP_912-00519-001.pdf Juno 2" New Construction Mounting Frame with Lip 8/28/2024 View
    Installation Instructions Juno_Deep_Regressed_ALO_SWW5_Instruction_Sheet_912-00460-002.pdf Juno 4" and 6" Deep Regressed, Adjustable Lumen Output and Switchable CCT Wafer Instruction Sheet 7/14/2023 View
    Installation Instructions Juno_Flat_ALO_SWW5_Instruction_Sheet_912-00460-001.pdf Juno 4" and 6" Ultra-Thin, Adjustable Lumen Output and Switchable CCT Wafer Instruction Sheet 7/14/2023 View
    Installation Instructions Juno_Wafer_new_ construction_plate_instruction_sheet.pdf Juno Wafer Universal New Construction Mounting frame 5/2/2022 View
    Installation Instructions Juno_WF2_Flat_Deep_Regressed_Instruction_Sheet_912-00497-001.pdf Juno 2" Flat and Deep Regressed, Adjustable Lumen Output and Switchable CCT Wafer Instruction Sheet 4/4/2024 View
  • Utility Rebate Search

    To look-up a rebate for this product, please follow the steps below:

    Step 1Enter the Zip Code or Select the State and Utility

    Step 2Ensure that the correct Product Category is selected if there is more than one option
     

    Use the options below to ensure you get the results you're looking for

    Adjust your existing condition to make kWh calculations more accurate for custom rebates

    Filter the products shown so you only see the products that are relevant to you

    Wattage Range
    Lumen Range
    DLC/Energy Star
    Classification

    Choose which columns appear so you're comparing products using the right criteria

    LEGEND
    Product Page
    Spec Sheet Link
    Contractor Select
    DLC® Standard Screenshot
    DLC® Premium Screenshot
    DLC® Horticultural Screenshot
    ENERGY STAR® Screenshot
    PPEPhotosynthetic Photon Efficacy
    *Available through distributor only
    Utility
    undefined
    • Download current selection Download the products currently shown in the widget in the utility selected, with rebate estimates.
    • Download all products report Get emailed a report with all of this manufacturer's products with rebate estimates for a single utility.
  • Replacement Parts

  • Confidential Documents

  • Marketing Material (e.g. Brochures, Sell Sheets, FAQs)

    Document Type Document Title Description Updated View
    Brochures Downlighting Quick Guide Quick Guide - Features Canless, Retrofit Trim Kits, & Surface Mount Downlights 4/23/2024 View
    Product Presentation Juno® 2in Wafer New Product Presentation.pptx Juno® 2in Wafer New Product Presentation 4/3/2024
    Sell Sheet 2in Switchable White & Adjustable Lumen Wafer Sell Sheet.pdf 2in Switchable White & Adjustable Lumen Wafer Sell Sheet.pdf 4/3/2024 View
    Sell Sheet 4in and 6in Switchable White & Adjustable Lumen Wafer Sell Sheet.pdf 4in and 6in Switchable White & Adjustable Lumen Wafer Sell Sheet.pdf 4/3/2024 View
  • Archived Documents

  • Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)

    How to Buy

    Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
    as well as at more than 100 showroom or international locations and several online retailers.

    •  Find a Showroom or Agent


    Technical Support

    Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
    call us at 1.800.705.SERV (7378).

    •  FAQs

    •  Contact Us (Lighting Fixtures)

    •  Contact Us (Controls Services & Support)


    Warranty

    Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.

    •  Review Terms & Conditions or Product Warranties

    •  Register a Recently Purchased Product

    •  File a Warranty Claim


Contractor Select (1-2 Days) Stocked

View Stocked Products

  • Stock-Sku-FeedbackIs the new stocked product detail helpful? Please tell us what you think, CLICK HERE.

    SKU data not available, please contact your local agent.

    {{getMinimumDisplayedIndex()}} - {{getMaximumDisplayedIndex()}} of {{filteredStockedProducts.length}} results

    {{icon.AltText}}
    Close Details View
    Product Details
    exclamation-v2-YL
    Product information is not available at this time. Please try again later.
    (No Products Found)
    {{result.Title}}
    {{result.Title}}
    {{result.Description}}
    {{icon.AltText}}
    Quantity
    {{(result.Quantity > 0) ? result.Quantity : 0}} in {{result.Location.substring(result.Location.indexOf("(")+1, result.Location.indexOf(")"))}}
    Total at all DCs: {{result.EnterpriseAvailability}}
    Distr. Price
    ${{result.Price | number : 2}}
    Distr. Price
    Contact Acuity
    Distr. Price
    Contact Rep
    Distr. Price
    GET PRICE
    Distr. Price
    No pricing established

    No Locations Could Be Found.


    This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.

    exclamation-v2-YL
    Your session has expired. Click on the login link to view stocked product information.
    Login/Register
    exclamation-v2-YL
    Product information is not available at this time. Please try again later.
    Important Notice Orders entered before noon will ship same day, and orders entered after noon will ship next day within your given timezone.
    Available Est. Ship Date Location In Transit
    {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}} {{loc.ESTIMATED_SHIP_DATE}} {{loc.LOCATION}}     {{loc.IN_TRANSIT_QUANTITY}}
    Restocking date is unavailable at this time.
    Location Est. Restocking Qty & Date
    {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}{{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}
    Available
    {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}}
    Est. Ship Date
    {{loc.ESTIMATED_SHIP_DATE}}
    Location
    {{loc.LOCATION}}
    In Transit
    {{loc.IN_TRANSIT_QUANTITY}}
    Restocking date is unavailable at this time.
    Location Est. Restocking Qty & Date
    {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}
    {{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}
Configurator

Build Cat. # / Submittal Spec Sheet

  • Start Configurating a Product

Videos

Juno® Canless Wafer Downlights  video thumbnail

Juno® Canless Wafer Downlights

2in Wafer Feature Benefit Video video thumbnail

2" Wafer Video

Other People Have Also Viewed
No results for undefined

Product Information Help

Use this search tool to quickly locate product documents and specific product details.