LEDRT56700927FL8 - 5/6" Led Retro 27K 700LM

Sylvania

  • $15.12 (Each)
  • $15.12 (Each)

  • $30.24 (Per 2)

In-Stock: 0 available locally (Marshall, TX) (change location)
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
LEDRT56700927FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56700927FL80/74290
Description
5/6" Led Retro 27K 700LM
OBS74290 700LM, 2700K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135742903 / 4058118011308 / 00046135742903
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.12 (Each)
Standard Packaging
$30.24 (Per 2)
Stock Availability
Marshall
0
Longview
0
All Stores
0
Resources
Images
 
 
LEDRT56700927FL8 - Small Image
 
LEDRT56700927FL8 - Large Image
 
LEDRT56700927FL8 - Large Image
Attachments
 
 
LEDRT56700927FL8 - Specification Sheet
Tech Bulletins
 
 
LEDRT56700927FL8 - Tech Bulletin
Other Links
 
 
LEDRT56700927FL8 - Other
 
LEDRT56700927FL8 - Other
 
LEDRT56700927FL8 - Other
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
120 V ac
Wattage
10.00
Shape
SPECIAL
Material, Color, and Finish
Base Type
E26 Medium
Color
White
color temperature
2700
color rendering index (cri)
90
Dimensions and Weight
Height
3.35 in
Descriptions
Description
5/6" LED RETRO 27K 700LM
Product Type
Recessed Downlight Kit
Recessed Downlighting
Short Description
Recessed Downlight Kit, 120 VAC, 13W, 40K
extra long description
SYL LEDRT56700927FL80/74290 LEDRT56
Long Description
OBS74290 700lm, 2700K,90CRI,5/6in LED recessed downlight kit replacing up to 65W incandescent BR30. Medium base socket adaptor and integrated white trim included, Smooth reflector.
Additional Information
Standards Met
RoHS Compliant
package quantity
1 CT;2 Pk
beam angle
110
Voltage
120.00 V
average life
50000
lumens
700
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56700927FL80/74290
sub brand
Ultra
GTIN
00046135742903
UPC
046135742903
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
2.0499 lb
Weight per each
2.0499
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Healthcare;Hospitality;Office;Property Management;Residential;Retail;Indoor/Outdoor;Dry/Damp/Wet Location;Flood
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LEDRT56700927FL8.
Jump To:

Similar Items

Similar items are close alternatives to LEDRT56700927FL8, though they may not be 100% alike.

OBS73394 700LM 2700K Led Recessed Downlight Kit Replacing Up to 65W Incandescent...
  • Our Part #: LEDRT56700827FL8
  • Marshall Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LEDRT56700827FL80/73394
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LEDRT56700827FL8 - Sylvania-Ledvance

Marshall Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat