Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3IN X 4IN - Rigid 316 Stainless Steel Conduit Nipple
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$45.99
Each
2" to 1 1/2" Reducing Bushing, Steel
$19.33
3" - 2" STL RDCR
$29.33
Anti-Short Bushing, Sizes-14-4, 12-3, 6-1 and 4-1
$25.49
Per 100
2-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$16,002.47
4 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$14,087.80
Male Terminal Apadpter, Size 2 Inches, Length 2.093 Inches, Outer Diameter 2.713 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 50
$180.20
Star Teck Cable Fitting, 1/2 In Trade Size, Straight, Red/Silver, 1/2 In Connection Size, 0.525 to 0.650 In Cable Size, 1/2 In Hub Size, Strip: 1-1/4 In;Body: 2.530 In Length, 1.630 In Diameter, 23.5 LB/100
$22,108.76
1 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic For Use With Rigid/Imc Conduit
$673.88
2 Inch Non-Metallic Insulated Bushing, High Impact Thermoplastic. For Use With Rigid/Imc Conduit
$2,254.76
3/4 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic For Use With Rigid/Imc Conduit
$429.32
11" Long Galvanized Channel Bar For 2 or 3 Arlington Parts 613 or 617 Porcelain Wire Holders.
$1,742.34
Malleable Iron Beam Clamp. 600LB Static Load Rating. Threaded Rod Size 1/2"/13. Trade Size 2-1/2".
$2,059.98
3/4" Steel Conduit Hangers With Attached Bolt & Nut
$48.22
4 In PVC Long Line Coupling, Molded
$2,930.79
Set Screw Coupling, Combination, Zinc Die Cast, Size 1/2 Inch
$347.88
1-1/4 Inch PVC Conduit Repair Coupling.
$801.57
4 In. Schedule 40 Split Sleeve Coupling
$9,530.83
Emt Set Screw Couplings Steel, 1/2 In. Trade Size 25PK
$32.50
Emt Set Screw Couplings Steel, 1-1/4 In. Trade Size
$68.06
20
Popularity
Default