Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PVC Coated Conduit, Pipe Size 1-1/4 Inch/35 Metric, Outside Diameter With PVC 1.74 Inch/44.10 Millimeters, Nominal Wall Thickness With PVC .17 Inch/4.39 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$2,247.57
Per 100 Feet
PVC Coated Conduit, Pipe Size 2 Inch/53 Metric, Outside Diameter With PVC 2.46 Inch/62.30 Millimeters, Nominal Wall Thickness With PVC .19 Inch/4.72 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
$3,782.62
Rigid Stainless Steel 304 Conduit With Coupling 3" 10 Feet Long
$14,800.50
Rigid Stainless Steel 304 Conduit With Coupling 4" 10 Feet Long
$19,891.87
Box Adapter, Size 1-1/2 Inch, Length 1-3/8 Inches, Outer Diameter 1.900 Inches, Material PVC, Color Grey, For Use With Schedule 40 and 80
$248.42
Per 100
2 Female to Female Union
$363.88
Each
One Piece Snap In Adapter, Size 1 Inch, Length 1.666 Inches, Material Polycarbonate, Color Blue, Pack Of 50
$1,001.79
Bushing, Plastic - 105 Degrees C, Size 5 Inch
$2,250.43
Support, Box, Zinc Die Cast, Trade Size 3/4 Inch
$849.17
1-1/2 X 3/4 SS316 Face Bushing
$75.24
Per Foot
1IN X 90 Elbow - PVC Coated
$2,355.49
1-1/2IN X 90 Elbow - PVC Coated
$3,556.40
1-1/2 X 1 SS316 Face Bushing
Stainless Steel 316 Line Terminator Hub 1-1/2"
$117.34
2" Glued - 1-1/2" Glued Reducer
$54.12
3/4" Ermc-Stainless Steel 304 Elbow - 90 Degree
$1,795.73
1 1/4IN X 6IN - Rigid 316 Stainless Steel Conduit Nipple
$114.97
2IN X 6IN - Rigid 316 Stainless Steel Conduit Nipple
3IN X 4IN - Rigid 316 Stainless Steel Conduit Nipple
$45.99
1 1/4IN X 3 1/2IN - Rigid 316 Stainless Steel Conduit Nipple
$34.98
20
Popularity
Default