290DC - 1/2" Diecast Emt to 1/2" Rigid Set Screw Coupling

Bridgeport

  • $4.49 (Each)
  • $4.49 (Each)

  • $224.26 (Per 50)

  • $448.53 (Per 100)

  • $897.06 (Per 200)

Available from manufacturer.
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
290DC
Manufacturer
Bridgeport
Manufacturer's Part Number
290-DC
Description
1/2" Diecast Emt to 1/2" Rigid Set Screw Coupling
Set Screw Coupling, Combination, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092908 / 0781747092908 / 00781747092908
Weight per unit
0.0965 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Carton
$224.26 (Per 50)
Standard Packaging
$897.06 (Per 200)
Stock Availability
Baton Rouge
0
All Stores
0
Resources
Images
 
 
290DC - Large Image
 
290DC - Small Image
 
290DC - Video
Attachments
 
 
290DC - Specification Sheet
Other Links
 
 
290DC - Other
 
290DC - Other
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
1/2" DIECAST EMT TO 1/2" RIGID SET SCREW COUPLING
Extra Long Description
BPT 290-DC 1/2 IN Set Screw Comb. C
Features
Problem Solver: Code Compliant and Listed Transition Fittings Done Right. Saves Time and Labor too!
Long Description
Set Screw Coupling, Combination, Zinc Die Cast, Size 1/2 Inch
Product Type
1/2 In Set Screw Comb. CPLG., Box Of 50
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
Connector Type
Combination
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
290-DC
GTIN
00781747092908
UPC
781747092908
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.0965
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Set screw type fitting used to join EMT to rigid or IMC. Concrete-tight. Furnished with Tri-Drive slot/Phillips/Robertson head screws.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 290DC.
Jump To:

Similar Items

Similar items are close alternatives to 290DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 290DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OZG# ESR50 Appleton Electric n/a
290DC Bridgeport Fittings 00781747092908
420 Eaton Crouse-Hinds 00784564104205
HT221 Thomas & Betts 00785991420319
290 Arlington n/a
2420 Eaton Crouse-Hinds n/a
L-34-1 Madison Electric 00784297320415
REC-50 Neer n/a
391 Topaz n/a
ESR50 O-Z Gedney 00783126126006

* All prices subject to change.

Begin Live Chat