Add More Items
View All Quick Selects
Below you can add an image for 'connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Locking Device Connector, 20 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.45 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$32.09
Each
Locking Device Connector, 30 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #16 to #8 Awg Wire Size, 0.5 LB
$64.16
Locking Device Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, Screw Mount, 3.61 In Length, #16 to #8 Awg Wire Size, 0.4 LB
$38.48
No longer available or discontinued by the manufacturer.
Locking Device Connector, 20 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
$55.20
Locking Devices, Midget Twist-Lock®, Industrial, Female Straight Connector, 15A 125/250V Ac, 3-Pole 3-Wire Non Grounding, Nema ML-3R, Screw Terminal, Black.
$32.23
Locking Device Connector, 20 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.45 LB
$63.91
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.49 LB
$129.81
Locking Device Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #14 to #8 Awg Wire Size, 0.39 LB
$47.56
Locking Device Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #14 to #8 Awg Wire Size, 0.4 LB
$45.92
Locking Device Connector, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #16 to #8 Awg Wire Size, 0.4 LB
$92.10
20
Popularity
Default