L1620PW - Plug WT 20A 480V 3PH 3P4W H/L Yl

Eaton

  • $55.20 (Each)
  • $55.20 (Each)

  • $552.00 (Per 10)
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
L1620PW
Manufacturer
Eaton
Manufacturer's Part Number
L1620PW
Description
Plug WT 20A 480V 3PH 3P4W H/L Yl
Locking Device Connector, 20 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893642062 / 00040893642062
Weight per unit
1.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.20 (Each)
Standard Packaging
$552.00 (Per 10)
Resources
Images
 
 
L1620PW - Small Image
 
L1620PW - Large Image
 
L1620PW - Large Image
 
L1620PW - Large Image
 
L1620PW - Large Image
 
L1620PW - Video
Attachments
 
 
L1620PW - Specification Sheet
Other Links
 
 
L1620PW - Other
 
L1620PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
4
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Diameter
2.49 in;0.36 to 0.84 in (Cord)
Length
5.42 in
Descriptions
Product Type
Locking Device Connector
extra long description
EWD L1620PW Plug WT 20A 480V 3PH 3P
Description
PLUG WT 20A 480V 3PH 3P4W H/L YL
Long Description
Locking Device Connector, 20 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 5.42 in Length, #18 to #10 AWG Wire Size, 1 lb
Features
Hart-Lock Industrial Specification Grade Locking Devices - Watertight Plug & Connector 20A, 3Ø 480V NEMA L16-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s Hart-Lock devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
20 A, 480 V, Locking Device Connector, Yellow (Handle), 3 PH
Special Features
Watertight;Wiring Type Back Wire;3 Phase
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
package quantity
1 CT;10 PK
Standards Met
cULus Listed;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
dimensions
6.7500 IN X 4.2500 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1620PW
GTIN
00040893642062
UPC
040893642062
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight
1 lb
Weight per each
1.025
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1620PW.
Jump To:

Similar Items

Similar items are close alternatives to L1620PW, though they may not be 100% alike.

Watertite® Plug With Locking Blade, 3 Pole/4 Wire, Nema L16-20, 3Ø 480V, Cord Gr...
  • Our Part #: 26W76
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 26W76
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.44) ·
26W76 - Molex LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.44

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Plug, 20A, 3 Phase 480V Ac, 3 Pole, 4 Wire, Ther...
  • Our Part #: HBL26W76
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL26W76
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,046.50) ·
HBL26W76 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$104.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1620PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1620PW Eaton Wiring Devices 00040893642062
2324-PW6P Ericson 00782862825020
HBL26W76 Hubbell Wiring Device-Kellems 00783585131641
26W76 Leviton 00078477968512
26W76 Woodhead 00786788712150
26W76H Hubbell Wiring Device-Kellems n/a
2324-PW Ericson n/a

* All prices subject to change.

Begin Live Chat