AHL530C - Conn 30A 125V 2P3W H/L BW

Eaton

  • $38.48 (Each)
  • $38.48 (Each)

  • $384.80 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL530C
Manufacturer
Eaton
Manufacturer's Part Number
AHL530C
Description
Conn 30A 125V 2P3W H/L BW
Locking Device Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, Screw Mount, 3.61 In Length, #16 to #8 Awg Wire Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738425 / 00032664738425
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.48 (Each)
Standard Packaging
$384.80 (Per 10)
Resources
Attachments
 
 
AHL530C - Specification Sheet
 
AHL530C - Specification Sheet
Images
 
 
AHL530C - Small Image
 
AHL530C - Large Image
 
AHL530C - Large Image
Specifications Sheets
 
 
AHL530C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8 AWG
Current Rating
30 A
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.78 in (Width);0.38 to 1.00 in (Cord)
Length
3.61 in
Descriptions
Product Type
Locking Device Connector
Description
CONN 30A 125V 2P3W H/L BW
Special Features
Safety Grip Straight Body;Wiring Type Back Wire
Long Description
Locking Device Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, Screw Mount, 3.61 in Length, #16 to #8 AWG Wire Size, 0.4 lb
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 125V/AC NEMA L5-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
30 A, 125 V, Locking Device Connector, Black/White
extra long description
EWD AHL530C Conn 30A 125V 2P3W H/L
Additional Information
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
cULus Listed;NOM 426;RoHS Compliant;NAFTA Compliant
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL530C
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664738425
UPC
032664738425
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Ultra grip
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
L5-30P;L5-30R
Application
Industrial
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL530C.
Jump To:

Cross Referenced

These items are similar to AHL530C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70530NC Bryant Electric 00781786688797
AHL530C Eaton Wiring Devices 00032664738425
CWL530C Eaton Wiring Devices 00040893679488
66452-BK Enerlites 00883951417284
2610C Ericson 00782862563762
HBL2613 Hubbell Wiring Device-Kellems 00783585038766
2613 Leviton 00078477807873
L530-C Legrand Pass & Seymour 00785007253016
2947 Woodhead 00786788705312
29T47 Woodhead 00786788706708
70530NC Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat