HBL7484 - LKG Conn, Midget, 15A 125/250V, ML-3R

WDK

  • $32.23 (Each)
  • $32.23 (Each)

  • $322.30 (Per 10)
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
HBL7484
Manufacturer
WDK
Manufacturer's Part Number
HBL7484
Description
LKG Conn, Midget, 15A 125/250V, ML-3R
Locking Devices, Midget Twist-Lock®, Industrial, Female Straight Connector, 15A 125/250V Ac, 3-Pole 3-Wire Non Grounding, Nema ML-3R, Screw Terminal, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585237381 / 0783585237381 / 00783585237381
Weight per unit
0.049 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.23 (Each)
Standard Packaging
$322.30 (Per 10)
Resources
Images
 
 
HBL7484 - Small Image
 
HBL7484 - Large Image
Attachments
 
 
HBL7484 - Specification Sheet
Other Links
 
 
HBL7484 - Other
 
HBL7484 - Other
 
HBL7484 - Other
 
HBL7484 - Other
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
125/250
amperage rating
15
Current Rating
15
Number of Conductors
3
Poles
3-Pole
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.17 in x 1.17 in x 2.42 in
Descriptions
Product Type
LKG Conn, Midget, 15A 125/250V, ML-3R
Description
LKG CONN, MIDGET, 15A 125/250V, ML-3R
Long Description
Locking Devices, Midget Twist-Lock®, Industrial, Female Straight Connector, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R, Screw Terminal, Black.
Special Features
Standard Product
extra long description
HWDK HBL7484 LKG CONN, MIDGET, 15A
Additional Information
pallet quantity
6600
Manufacturer Information
Manufacturers Part Number
HBL7484
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585237381
UPC
783585237381
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.049
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
ML-3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL7484.
Jump To:

Cross Referenced

These items are similar to HBL7484 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7484NC Bryant Electric 00781786669352
7484 Eaton Wiring Devices 00040893031873
HBL7484 Hubbell Wiring Device-Kellems 00783585237381
HBL7484V Hubbell Wiring Device-Kellems 00783585237398
ML3-C Leviton 00078477987346
ML3133 Legrand Pass & Seymour 00785007124538

* All prices subject to change.

Begin Live Chat