Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1 Inch to 3/4 Inch, Reducing Washer, Steel-Zinc Plated, For Use With Rigid/Imc Conduit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$77.57
Per 100
Steel Snap In Blanks. Zinc Plated Steel. For 1" Knockout.
$198.06
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 5 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 6-1/4 In Outside Diameter, 4-7/8 In Hole, 3/4 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$102.50
Each
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 1/4 Inch
$570.60
4-1/0 Wedge Grip
$2,469.61
Hub, 1 In Trade Size, 1 In Hub Size, 1.83 In Length, 2.125 In Diameter
$84.24
Per Foot
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1", Without Nipples
$5,159.80
Concrete Pipe Sleeve Provides An Economical Method Of Sleeving Through Concrete Pour. Allowing Cables or Conduit to Be Easily Run From One Floor to The Next. Hole Size 4".
$1,000.60
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 5 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 6-1/4 In Outside Diameter, 1-1/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and
$56.84
2/0-4/0 Wedge Grip
$2,798.90
Locknut, Ul Listed, Conduit, Steel 6 Inch
$9,738.90
Support, Box, Zinc Die Cast, Trade Size 3/4 Inch
$816.52
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1/2"
$43.84
Stainless Steel 316 Drain 3/4"
Total Availability: Out of Stock
$76.72
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1"
$4,702.18
3/4 U-Bolt
$1,882.35
Hub, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; 4.25 Inch Diameter Size; Rigid Conduit Used On; Ul (Canada and Us), Ul 514B, Etl Approval; Grounding Lug; 2 Inch Trade Size; Chemical Resistant
$210.81
Star Teck Cable Fitting, 1/2 In Trade Size, Straight, Red/Silver, 1/2 In Connection Size, 0.525 to 0.650 In Cable Size, 1/2 In Hub Size, Strip: 1-1/4 In;Body: 2.530 In Length, 1.630 In Diameter, 23.5 LB/100
$22,108.76
6-4 Wedge Grip
$16.14
Stainless Steel 316 CNTR Sunk Hex Plug 3/4"
$31.64
20
Popularity
Default