1043 - Rac 3/4" Ko Seal

Raco

  • $2.73 (Each)
  • $2.73 (Each)

Availability: Currently Out Of Stock
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
1043
Manufacturer
Raco
Manufacturer's Part Number
1043
Description
Rac 3/4" Ko Seal
One-Piece Knockout Seals, Steel, 3/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
050169010433 / 00050169010433
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.73 (Each)
Resources
Images
 
 
1043 - Small Image
 
1043 - Large Image
Attachments
 
 
1043 - Specification Sheet
Other Links
 
 
1043 - Other
 
1043 - Other
 
1043 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
0.287 in x 1.21 in x 1.21 in
Descriptions
Long Description
One-Piece Knockout Seals, Steel, 3/4 In. Trade Size
Product Type
Commercial Fittings
Construction
ONE PIECE
Special Features
Zinc electro plated
extra long description
RACO 1043 KNOCKOUT SEAL 3/4 IN STEE
Description
RAC 3/4" KO SEAL
Additional Information
pallet quantity
75000
fitting type
Knockout Seals
Manufacturer Information
Manufacturers Part Number
1043
Brand
RACO
GTIN
00050169010433
UPC
050169010433
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Seal
Packaging
Weight per each
0.012
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1043.
Jump To:

Cross Referenced

These items are similar to 1043 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1043 Raco 00050169010433
S-75 Appleton Electric 00781381666954
901 Arlington 00018997009012
1692 Bridgeport Fittings 00781747016928
336 Eaton Crouse-Hinds 00784564103369
KO75 LH Dottie 00781002160106
SNAP75 Garvin Industries 00785592410337
60797B Halex 00051411607975
151 Madison Electric 00784297392511
90024 Minerallac 00085937900241
40112 Mulberry 00095327401128
KO-75 Neer 00687855400751
KO-75-S O-Z Gedney 00783126318852
21 Producto Electric Corp. 00785244102108
BL-112 Thomas & Betts 00785991403121
KO51 Topaz 00751338207905

* All prices subject to change.

Begin Live Chat