Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reducing Bushing, Size: 1-1/2 X 1-1/4 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,323.77
Per 100
Reducing Bushing, Size: 2 X 1-1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$2,446.42
Reducing Bushing, Size: 3-1/2 X 2-1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30,
$6,975.53
Split Bushing, Insulated, Plastic, 1-1/4 Inch Trade Size. Patented
$351.89
1" Sealing Locknut Steel Usa
$399.00
2IN Locknut Steel
$0.82
Each
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 2 X 3/4, Dimensions: Diameter .98 Inches, Height 2.34 Inches
$2,919.99
1-1/2" Sealing Locknut Steel Usa
$768.00
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1-1/2"
$1,807.84
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 2"
$2,139.03
2 Inch Non-Metallic Insulated Bushing, High Impact Thermoplastic. For Use With Rigid/Imc Conduit
$2,254.76
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 5"
$11,073.58
Oz-Gedney Type Abb Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 7/8 In Shoulder Height, 1/2 In Shoulder H
$5,197.76
Reducing Bushing, Size: 2-1/2 X 1 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$2,073.71
3/4" Sealing Locknut Steel Usa
$357.00
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 5-1/8 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Im
$29.63
Non-Metallic Bushing Snaps Into Standard Knockout and Fixes Into Common Hole Configurations For 2 X 4 Metal Studs, Sold In A Quantity Of 500.
$32.59
2-1/2" Ground Bushing Steel Usa Threaded With #14-2/0 Al Ground Lug & Insul Throat
$20.94
3-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$4,611.99
1-1/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
$885.96
20
Popularity
Default