RB200150 - 2" X 1-1/2" Reducing Bushing

Appleton

  • $31.88 (Each)
  • $31.88 (Each)

  • $159.40 (Per 5)

  • $1,593.98 (Per 50)

  • $3,187.95 (Per 100)

In-Stock: 50 available at other locations ( find a store with stock)
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
RB200150
Manufacturer
Appleton
Manufacturer's Part Number
RB200-150
Description
2" X 1-1/2" Reducing Bushing
Reducing Bushing, Size: 2 X 1-1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655255 / 00781381655255
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.88 (Each)
Carton
$159.40 (Per 5)
Standard Packaging
$1,593.98 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
50
Resources
Images
 
 
RB200150 - Small Image
 
RB200150 - Large Image
Attachments
 
 
RB200150 - Specification Sheet
Other Links
 
 
RB200150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated
Dimensions and Weight
Size
2 X 1-1/2
Descriptions
Description
2" X 1-1/2" REDUCING BUSHING
Product Type
RDC Bush STL 2TO1-1/2 In NPT
extra long description
APP RB200-150 RDC BUSH STL 2TO1-1/2
Long Description
Reducing Bushing, Size: 2 X 1-1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB200-150
GTIN
00781381655255
UPC
781381655255
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.38
Carton
5
Package
50
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
5 View Store
These alternate items can be purchased instead of RB200150.
Jump To:

Cross Referenced

These items are similar to RB200150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB65H American Fittings 00662364140305
RB200-150 Appleton Electric 00781381655255
RE65 Eaton Crouse-Hinds 00782274590905
RB-331 O-Z Gedney 00783126467550
RB200-150A Appleton Electric 00781381655309
536 Arlington 00018997005366
LRB-16 Madison Electric 00784297353666
331R O-Z Gedney 00783126785555
1156 Raco 00050169011560
615TB Thomas & Betts 00786210006154
RB-165 Thomas & Betts 00785991432442
RB16 Topaz 00751338202108
RB200150 American Fittings 00662364130320
1175 Bridgeport Fittings 00781747011756
281 Eaton Crouse-Hinds 00784564102812
R366 LH Dottie 00781002305750
13615 Halex 00051411136154
RE65S Killark 00783936010953
67480 Minerallac 00085937674807
RB-16 Neer 00687855126163

* All prices subject to change.

Begin Live Chat