RB350250 - 3-1/2" X 2-1/2" Reducing Bushing

Appleton

  • $70.80 (Each)
  • $70.80 (Each)

  • $354.01 (Per 5)

  • $1,770.05 (Per 25)

  • $7,080.20 (Per 100)
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
RB350250
Manufacturer
Appleton
Manufacturer's Part Number
RB350-250
Description
3-1/2" X 2-1/2" Reducing Bushing
Reducing Bushing, Size: 3-1/2 X 2-1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30,
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655606 / 00781381655606
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.80 (Each)
Carton
$354.01 (Per 5)
Standard Packaging
$1,770.05 (Per 25)
Resources
Images
 
 
RB350250 - Large Image
Attachments
 
 
RB350250 - Specification Sheet
Other Links
 
 
RB350250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
3-1/2 X 2-1/2
Descriptions
Description
3-1/2" X 2-1/2" REDUCING BUSHING
Product Type
RDC Bush Mall 3-1/2TO2-1/2 In
extra long description
APP RB350-250 RDC BUSH MALL 3-1/2TO
Long Description
Reducing Bushing, Size: 3-1/2 X 2-1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30,
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB350-250
GTIN
00781381655606
UPC
781381655606
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
1.64
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB350250.
Jump To:

Cross Referenced

These items are similar to RB350250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB350-250 Appleton Electric 00781381655606
1297 Arlington 00018997012975
RE97 Eaton Crouse-Hinds 00782274592008
292 Eaton Crouse-Hinds 00784564102928
R371 LH Dottie 00781002305804
67490 Minerallac 00085937674906
RB-350 O-Z Gedney 00783126467918
1176 Raco 00050169011768
RE97 Thomas & Betts 782274592008
RE97TB Thomas & Betts 00786210057439
RE97 Thomas & Betts Conduit n/a
RB27 Topaz 00751338203204

* All prices subject to change.

Begin Live Chat