Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 200A, Single-Phase, 32-Pole, 32 Circuits, 16 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C4 Box Size
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$287.65
Each
No longer available or discontinued by the manufacturer.
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lug, 100A, Single-Phase, 16-Pole, 16 Circuits, 8 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C, Nema 1 Enclosure, B1 Box Size
$184.80
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
$64.33
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained Contact, Push-to-Latch, Pull to Release, Red Actuator, Mushroom , Plastic, No Light Unit, Black Bezel
$99.01
Eaton Inductive Global Proximity Sensor, E57, 15 MM Range, Straight, 30 MM, Unshielded, Output On, M12, 100 Ma At 10-30 VDC, 4 Pin, <1.0% Sensing Range, PNP Open Collector, No, 10-30 VDC
$101.64
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.12A, Cool White, Ac Drive, 100-200W Incan Equiv Lumin, 50/60 HZ, Heat and Impact Resistant Glass Globe, With Guard, Copper-Free Alum, No Mounting Module, 0.86 Power Factor, 100-277 Vac, 15W
$2,639.56
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.25A, Cool White, Ac Drive, 70-100W Hid Equiv Lumin, 50/60 HZ, Heat and Impact Resistant Glass Globe, With Guard, Copper-Free Alum, No Mounting Module, 0.87 Power Factor, 100-277 Vac, 30W
$3,170.30
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, Includes Ground Screw With Pigtail Lead, 22.0 Cubic Inch Capacity
$344.72
Per 100
Eaton Crouse-Hinds Series Vaporgard V2L Led, 0.24A, Cool White, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 3000 LM, Copper-Free Alum, No Mounting Module, 120-277 Vac, 29W
$2,529.85
BR Loadcenter, Convertible Main, No Feed-Thru Lugs, BREQS125 Hold-Down Screw, 125A, Single-Phase, 24 Circuits, 12 Spaces, 120/240V, Wire Size Depends Upon Main Breaker Kit or Main Lug Kit, Nema 1 Enclosure, B2 Box Size, Aluminum Bus
$87.66
BR Loadcenter, Convertible Main, No Feed-Thru Lugs, BREQS125 Hold-Down Screw, 200A, Single-Phase, 24-Pole, 24 Circuits, 12 Spaces, 120/240V, Wire Size Depends Upon Main Breaker Kit or Main Lug Kit, Nema 1 Enclosure, C4 Box Size
$133.25
Eaton BR Style 1-Inch Loadcenter, Main Lug, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 150A, Single-Phase, 30-Pole, 30 Circuits, 20 Spaces, 120/240V, #1-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C2 Box Size
$194.12
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 200A, Single-Phase, 40-Pole, 40 Circuits, 40 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C, Nema 1 Enclosure, C2 Box Size
$676.90
Eaton B-Line Series Wiring Trough, 10" Height, 36" Length, 10" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
$234.46
Eaton B-Line Series Wiring Trough, 12" Height, 96" Length, 12" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
$734.86
Eaton B-Line Series Type 3/3R Junction Boxes, 18" Height, 6" Length, 18" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$178.10
00051712648875|0051712|051712648875|05171264887|64887|S501 2 R|S5012R|S501-2-R|S501 2A Buss Fuse|Bussman S501 2 R|Bussman S5012R|Bussman S501-2-R|Bussmann Division S501 2 R|Bussmann Division S5012R|Bussmann Division S501-2-R|Bussmann S501 2 R|Bussmann S5012R|Bussmann S501-2-R|Cooper Bussmann North America Elect S501 2 R|Cooper Bussmann North America Elect S5012R|Cooper Bussmann North America Elect S501-2-R|Cooper Bussmann S501 2 R|Cooper Bussmann S5012R|Cooper Bussmann S501-2-R|Eaton Busmann S501 2 R|Eaton
$11.75
00517127364739|0005171|00517127364739|51712736473|36473|BM6033SQ|Buss BM6033SQ|Buss Bussman BM6033SQ|Bussmann BM6033SQ|Bussmann Nonstocks BM6033SQ|Bussn BM6033SQ|Cooper - Bussmann BM6033SQ|Cooper - Cooper Lighting BM6033SQ|Cooper B-Line BM6033SQ|Cooper BM6033SQ|Cooper Bussmann LLC BM6033SQ|Cooper Crouse BM6033SQ|Cooper Crouse Hinds Inc BM6033SQ|Cooper Crouse-Hinds BM6033SQ|Cooper Lighting BM6033SQ|Cooper Lighting Inc. BM6033SQ|Cooper Lighting Solutions - Canada BM6033SQ|Cooper Lighting Solutions BM6033SQ|C
$17.26
2A 250V 5MM X 20MM Glass, Fast Acting Fuse
$1.95
5A 250V 3AG - 1/4" X 1-1/4" Glass, Time Delay Fuse
$5.78
20
Popularity
Default