E5730GU15GDB - 30MM Diameter- 3W DC- Micro Conn PNP Unshielded 36

Eaton

  • $101.64 (Each)
  • $101.64 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E5730GU15GDB
Manufacturer
Eaton
Manufacturer's Part Number
E57-30GU15-GDB
Description
30MM Diameter- 3W DC- Micro Conn PNP Unshielded 36
Eaton Inductive Global Proximity Sensor, E57, 15 MM Range, Straight, 30 MM, Unshielded, Output On, M12, 100 Ma At 10-30 VDC, 4 Pin, <1.0% Sensing Range, PNP Open Collector, No, 10-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782114665176 / 00782114665176
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.64 (Each)
Resources
Images
 
 
E5730GU15GDB - Small Image
 
E5730GU15GDB - Large Image
Attachments
 
 
E5730GU15GDB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
M12
Descriptions
Description
30MM DIAMETER- 3W DC- MICRO CONN PNP UNSHIELDED 36
Product Type
Eaton E57 Inductive Proximity Sensor
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
Eaton Inductive Global Proximity Sensor, E57, 15 mm range, Straight, 30 mm, Unshielded, Output ON, M12, 100 mA at 10-30 Vdc, 4 pin, <1.0% sensing range, PNP open collector, NO, 10-30 Vdc
extra long description
ETN E57-30GU15-GDB Eaton E57 induct
Additional Information
Accuracy
< 1.0% sensing range
dimensions
2.9500 IN X 1.1800 IN X 1.1800 IN
Manufacturer Information
Manufacturers Part Number
E57-30GU15-GDB
Brand
Eaton
GTIN
00782114665176
UPC
782114665176
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat