BR2030L150 - 1PH 150A Mlo 20/30 Cir. Al Bus Nema 1

Eaton

  • $194.12 (Each)
  • $194.12 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2030L150
Manufacturer
Eaton
Manufacturer's Part Number
BR2030L150
Description
1PH 150A Mlo 20/30 Cir. Al Bus Nema 1
Eaton BR Style 1-Inch Loadcenter, Main Lug, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 150A, Single-Phase, 30-Pole, 30 Circuits, 20 Spaces, 120/240V, #1-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C2 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447201 / 00786676447201
Weight per unit
21.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.12 (Each)
Resources
Images
 
 
BR2030L150 - Large Image
 
BR2030L150 - Large Image
 
BR2030L150 - Large Image
 
BR2030L150 - Large Image
 
BR2030L150 - Small Image
Attachments
 
 
BR2030L150 - Specification Sheet
Brochures
 
 
BR2030L150 - Brochure
Other Links
 
 
BR2030L150 - Other
 
BR2030L150 - Other
 
BR2030L150 - Other
 
BR2030L150 - Other
 
BR2030L150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240V
amperage rating
150
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.3
Depth
23.1
Height
3.9
Size
C2
Descriptions
Product Type
1PH/BR LC 150A Mlo 20/30 Cir. Al Bus N1
extra long description
ETN BR2030L150 1Ph/BR LC 150A MLO 2
Description
1PH 150A MLO 20/30 CIR. AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR style 1-inch loadcenter, main lug, no feed-thru lugs, includes BREQS125 hold-down screw, 150A, single-phase, 30-pole, 30 circuits, 20 spaces, 120/240V, #1-300 kcmil Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, c2 box size
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BR2030L150
Brand
Eaton
GTIN
00786676447201
UPC
786676447201
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
21.9
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2030L150.
Jump To:

Similar Items

Similar items are close alternatives to BR2030L150, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 150 A, X3, Aluminum, Nema 1, ...
  • Our Part #: BRP20L150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20L150
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($232.65) ·
BRP20L150 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$232.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR2030L150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2030L150 Eaton 00786676447201
5F637 WW GRAINGER n/a
HOM30L150C Schneider Electric 00785901824145
G2030L1150 Siemens n/a

* All prices subject to change.

Begin Live Chat