E22JPLB2 - PSHPLL JMSHD BKBZ R

Eaton

  • $101.48 (Each)
  • $101.48 (Each)
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
E22JPLB2
Manufacturer
Eaton
Manufacturer's Part Number
E22JPLB2
Description
PSHPLL JMSHD BKBZ R
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained Contact, Push-to-Latch, Pull to Release, Red Actuator, Mushroom , Plastic, No Light Unit, Black Bezel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113573502 / 00782113573502
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.48 (Each)
Resources
Images
 
 
E22JPLB2 - Small Image
 
E22JPLB2 - Large Image
 
E22JPLB2 - Large Image
 
E22JPLB2 - Large Image
Attachments
 
 
E22JPLB2 - Specification Sheet
Brochures
 
 
E22JPLB2 - Brochure
Other Links
 
 
E22JPLB2 - Other
 
E22JPLB2 - Other
 
E22JPLB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Jumbo mushroom
Dimensions and Weight
Size
50 mm
Descriptions
Product Type
PSHPLL JMSHD BKBZ R
Long Description
Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-Metallic Heavy-Duty, 50 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Maintained contact, push-to-latch, pull to release, Red actuator, Mushroom , Plastic, No light unit, Black bezel
Description
PSHPLL JMSHD BKBZ R
extra long description
ETN E22JPLB2 PSHPLL JMSHD BKBZ R
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
dimensions
4.5000 IN X 4.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E22JPLB2
GTIN
00782113573502
UPC
782113573502
Taxonomies, Classifications, and Categories
Type
PUSHBUTTON
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,UL 508,IEC 947-5-1 MTTA,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E22JPLB2.
Jump To:

Cross Referenced

These items are similar to E22JPLB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E22JPLB2 Eaton 00782113573502
6HX24 WW GRAINGER n/a
MPMP410R Rockwell Automation n/a
ZA2BX4 Schneider Electric 00785901816874
ZB5AX4 Schneider Electric 00785901924388

* All prices subject to change.

Begin Live Chat