WH20GB506TR - TR Plugmold 5' WH

Legrand-Wiremold

  • $101.99 (Each)
  • $101.99 (Each)

  • $203.98 (Per 2)

In-Stock: 4 available locally (Georgetown, TX) ( change location)
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
WH20GB506TR
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
WH20GB506TR
Description
TR Plugmold 5' WH
Tamper-Resistant Plugmold Multi Outlet System, 9 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, White Painted Enamel, 15 A, White, 5 FT Length, 1-9/32 In Width, 3/4 In Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 In Outlet Center Distance, 3.17 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776174878 / 0786776174878 / 00786776174878
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.99 (Each)
Carton
$203.98 (Per 2)
Stock Availability
Georgetown
4 (Check another store)
Austin RDC
2
All Stores
464
Resources
Images
 
 
WH20GB506TR - Large Image
 
WH20GB506TR - Large Image
 
WH20GB506TR - Large Image
 
WH20GB506TR - Large Image
 
WH20GB506TR - Small Image
 
WH20GB506TR - Video
Other Links
 
 
WH20GB506TR - Other
 
WH20GB506TR - Other
 
WH20GB506TR - Other
 
WH20GB506TR - Other
 
WH20GB506TR - Other
Attachments
 
 
WH20GB506TR - Specification Sheet
Brochures
 
 
WH20GB506TR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Steel (Raceway);Thermoplastic (Receptacle)
Material, Color, and Finish
Color
White
Finish
White Painted Enamel
Dimensions and Weight
Height
3/4 in;19.1 mm
Length
5 ft;1.5 m
Width
1-9/32 in;32 mm
Descriptions
Description
TR PLUGMOLD 5' WH
Extra Long Description
WMD WH20GB506TR 2000 PLGMD WHITE 60
Features
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Long Description
Tamper-Resistant Plugmold Multi Outlet System, 9 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, White Painted Enamel, 15 A, White, 5 ft Length, 1-9/32 in Width, 3/4 in Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 in Outlet Center Distance, 3.17 lb
Product Type
Tamper-Resistant Plugmold Multi Outlet System
Short Description
Tamper-Resistant Plugmold Multi Outlet System, Steel (Raceway);Thermoplastic (Receptacle), 15 A, White, 5 ft
Special Features
Reducing the Risk of Shocks or Electrocution
Additional Information
Enclosure Type
Steel
Includes
Coupling;(2) Blank End Fitting
Indoor/Outdoor
Indoor
Made In USA
yes
Media
Yes
Mounting Type
On Surface
Number Of Outlets
9
Outlet Center Distance
6 in;152 mm
Outlet Configuration
3-Wire 1-Circuit Grounding
Outlet Type
Single TR Receptacle
Package Quantity
2 CT
Standards Met
UL mA;2014 NEC Section 406
Voltage
125.0 V
Wiring Configuration
Single Circuit
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH20GB506TR
GTIN
00786776174878
UPC
786776174878
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight
3.17 lb
Weight per each
12
Carton
2
Uses, Certifications, and Standards
Environmental Conditions
Dry Interior Locations
Standard
CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat