WH2010A2 - STL Entrance End Fitting 2000 WH

Legrand-Wiremold

  • $9.17 (Each)
  • $9.17 (Each)

In-Stock: 2 available locally (Marietta, GA) ( change location)
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
WH2010A2
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
WH2010A2
Description
STL Entrance End Fitting 2000 WH
Entrance End, Steel, White, Enamel, Armored Cable, 3 In Length, 1-9/32 In Width, 1-1/2 In Height, Screw Mount, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776074567 / 0786776074567 / 00786776074567
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.17 (Each)
Stock Availability
Marietta
2 (Check another store)
Atlanta
4
All Stores
773
Resources
Images
 
 
WH2010A2 - Large Image
 
WH2010A2 - Small Image
 
WH2010A2 - Large Image
Attachments
 
 
WH2010A2 - Specification Sheet
Other Links
 
 
WH2010A2 - Other
 
WH2010A2 - Other
 
WH2010A2 - Other
Specifications Sheets
 
 
WH2010A2 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
White
Finish
Enamel
Dimensions and Weight
Height
1-1/2 in;38 mm
Length
3 in;76 mm
Width
1-9/32 in;32 mm
Descriptions
Description
STL ENTRANCE END FITTING 2000 WH
Extra Long Description
WMD WH2010A2 STL ENTRANCE END FITTI
Features
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Long Description
Entrance End, Steel, White, Enamel, Armored Cable, 3 in Length, 1-9/32 in Width, 1-1/2 in Height, Screw Mount, 0.21 lb/EA
Product Type
Entrance End
Short Description
Entrance End, Steel, White, Enamel
Special Features
Includes Ground Screw
Additional Information
Cable Type
Armored Cable
Enclosure Type
Steel
For Use With
V500/V700 Series One Piece Steel Surface Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
5 PK;1 CT
Standards Met
UL Listed;cUL Listed
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH2010A2
GTIN
00786776074567
UPC
786776074567
Taxonomies, Classifications, and Categories
Type
FITTING
Packaging
Weight
0.21 lb/EA
Weight per each
1.64
Carton
1
Uses, Certifications, and Standards
Application
Connecting V2000 With 1/2" Conduit and Armored Cable Connectors
Environmental Conditions
Dry Interior Locations
Standard
USMCA, ROHS, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat