V704 - STL Strap 700 Iv

Legrand-Wiremold

  • $0.90 (Each)
  • $0.90 (Each)

  • $9.05 (Per 10)

  • $90.46 (Per 100)

In-Stock: 120 available locally (Borger, TX) ( change location)
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
V704
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V704
Description
STL Strap 700 Iv
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 In Length, 5/8 In Width, Surface Mount, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189551 / 0786776189551 / 00786776189551
Weight per unit
3.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.90 (Each)
Carton
$9.05 (Per 10)
Stock Availability
Borger
120 (Check another store)
Amarillo
82
All Stores
10,336
Resources
Images
 
 
V704 - Large Image
 
V704 - Small Image
 
V704 - Large Image
Attachments
 
 
V704 - Specification Sheet
Other Links
 
 
V704 - Other
 
V704 - Other
 
V704 - Other
Brochures
 
 
V704 - Brochure
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
1-7/8 in;47 mm
Width
5/8 in;15.4 mm
Descriptions
Description
STL STRAP 700 IV
Extra Long Description
WMD V704 STL STRAP 700 IVORY
Features
Wiremold 700 Series is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Long Description
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 in Length, 5/8 in Width, Surface Mount, 0.02 lb/EA
Product Type
Mounting Strap
Short Description
Mounting Strap, Steel, Ivory, Scuffcoat, 5/8" Width
Special Features
One or Two Hole;Lanced Tab Holds Strap in Place While Fastening to Surface
Additional Information
Cable Type
Communication;Power;Data;Audio;Video
For Use With
V500/V700 Series One Piece Steel Surface Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Surface Mount
Package Quantity
10 CT
Standards Met
UL Listed;cUL Listed;RoHS Compliant
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V704
GTIN
00786776189551
UPC
786776189551
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Mounting Strap
Packaging
Weight
0.02 lb/EA
Weight per each
3.55
Carton
10
Uses, Certifications, and Standards
Standard
USMCA, ROHS, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat