V700 - STL Raceway 700 Iv

Legrand-Wiremold

  • $22.82 (Per 10)
  • $2.28 (Each)

  • $22.82 (Per 10)

  • $228.17 (Per 100)

In-Stock: 10 available locally (Sulphur Springs, TX) ( change location)
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
V700
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V700
Description
STL Raceway 700 Iv
Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 21/32 In Height, 0.333 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070194 / 0786776070194 / 00786776070194
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$2.28 (Each)
Carton
$228.17 (Per 100)
Stock Availability
Sulphur Springs
10 (Check another store)
Tyler
60
All Stores
11,550
Resources
Images
 
 
V700 - Large Image
 
V700 - Large Image
 
V700 - Small Image
 
V700 - Large Image
Other Links
 
 
V700 - Other
 
V700 - Other
 
V700 - Other
 
V700 - Other
 
V700 - Other
 
V700 - Other
 
V700 - Other
 
V700 - Other
Brochures
 
 
V700 - Brochure
Attachments
 
 
V700 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Height
21/32 in;16.7 mm
Length
10 ft;3.05 m
Width
3/4 in;19.1 mm
Descriptions
Construction
One-Piece
Description
STL RACEWAY 700 IV
Extra Long Description
WMD V700 STL RACEWAY 700 IVORY
Features
Wiremold 700 Series is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish. For 5' lengths order catalog numbers with the inch-5inch suffix.
Long Description
Raceway, Steel, Ivory, Scuffcoat, 10 ft Length, 3/4 in Width, 21/32 in Height, 0.333 lb/EA
Product Type
Raceway
Short Description
700 Raceway, Steel, Ivory, Scuffcoat
Special Features
Single-Channel;One-Piece
Additional Information
Cable Type
Communication;Power;Data;Audio;Video
For Use With
V500/V700 Series One Piece Steel Surface Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Number Of Channels
1.0
Package Quantity
100 PK;10 CT
Standards Met
UL Listed;cUL Listed
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V700
GTIN
00786776070194
UPC
786776070194
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
Minimum Qty
10
Packaging
Weight
0.333 lb/EA
Weight per each
3.17
Carton
100
Uses, Certifications, and Standards
Standard
ROHS, USMCA, CULUS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat