V517 - STL Int. Elbow 500 Iv

Legrand-Wiremold

  • $3.69 (Each)
  • $3.69 (Each)

  • $369.13 (Per 100)

In-Stock: 3 available locally (Bridgeport, TX) ( change location)
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
V517
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V517
Description
STL Int. Elbow 500 Iv
Internal Elbow, Steel, Ivory, Scuffcoat, 2-3/4 In Length, Surface Mount, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070170 / 0786776070170 / 00786776070170
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$3.69 (Each)
Stock Availability
Bridgeport
3 (Check another store)
DFW RDC
6
All Stores
1,246
Resources
Images
 
 
V517 - Large Image
 
V517 - Small Image
 
V517 - Large Image
Attachments
 
 
V517 - Specification Sheet
Brochures
 
 
V517 - Brochure
Other Links
 
 
V517 - Other
 
V517 - Other
 
V517 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-3/4 in;70 mm
Descriptions
Description
STL INT. ELBOW 500 IV
Extra Long Description
WMD V517 STL INT. ELBOW 500 IVORY
Features
Wiremold 500 Series raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Long Description
Internal Elbow, Steel, Ivory, Scuffcoat, 2-3/4 in Length, Surface Mount, 0.19 lb/EA
Product Type
Internal Elbow
Short Description
Internal Elbow, Steel, Ivory, Scuffcoat
Special Features
Inside Surfaces at Right Angle
Additional Information
Cable Type
Communication;Power;Data;Audio;Video
For Use With
V500/V700 Series One Piece Steel Surface Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Surface Mount
Package Quantity
10 PK;1 CT
Standards Met
UL Listed;cUL Listed
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V517
GTIN
00786776070170
UPC
786776070170
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight
0.19 lb/EA
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,246

Location search:
These alternate items can be purchased instead of V517.
Jump To:

Cross Referenced

These items are similar to V517 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL517IV Hubbell Wiring Device-Kellems 00783585216737
V517 Legrand Wiremold 00786776070170

* All prices subject to change.

Begin Live Chat