V504 - STL Strap 500 Iv

Legrand-Wiremold

  • $0.56 (Each)
  • $0.56 (Each)

  • $5.65 (Per 10)

  • $56.48 (Per 100)

In-Stock: 2 available locally (Killeen, TX) ( change location)
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
V504
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V504
Description
STL Strap 500 Iv
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 In Length, 1/2 In Width, Surface Mount, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189520 / 0786776189520 / 00786776189520
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$5.65 (Per 10)
Stock Availability
Killeen
2 (Check another store)
Austin RDC
11
All Stores
6,709
Resources
Images
 
 
V504 - Large Image
 
V504 - Small Image
 
V504 - Large Image
Attachments
 
 
V504 - Specification Sheet
Other Links
 
 
V504 - Other
 
V504 - Other
 
V504 - Other
Brochures
 
 
V504 - Brochure
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
1-7/8 in;47 mm
Width
1/2 in;12.7 mm
Descriptions
Description
STL STRAP 500 IV
Extra Long Description
WMD V504 STL STRAP 500 IVORY
Features
Wiremold Metal Raceway is the raceway of choice for heavy-duty applications including brick walls, concrete, or garages. Available in standard and high capacity to accommodate most uses. Makes running power a snap wherever you need it. Paintable to accent your décor.
Long Description
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 in Length, 1/2 in Width, Surface Mount, 0.01 lb/EA
Product Type
Mounting Strap
Short Description
Mounting Strap, Steel, Ivory, Scuffcoat, 1/2" Width
Special Features
Converts to One-Hole By Breaking Off at Score. Lanced Tab Holds Strap in Place While Fastening to Surface
Additional Information
Cable Type
Communication;Power;Data;Audio;Video
For Use With
V500/V700 Series One Piece Steel Surface Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Surface Mount
Package Quantity
100 PK;10 CT
Standards Met
UL Listed;cUL Listed
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V504
GTIN
00786776189520
UPC
786776189520
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Mounting Strap
Packaging
Weight
0.01 lb/EA
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
Standard
USMCA, CULUS, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,709

Location search:

* All prices subject to change.

Begin Live Chat