V20GB306 - Plugmold 3' SGL CRT 6" Oc 2000 Iv

Wiremold

  • $55.88 (Each)
  • $55.88 (Each)

  • $111.76 (Per 2)

In-Stock: 2 available locally (Fort Stockton, TX) ( change location)
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
V20GB306
Manufacturer
Wiremold
Manufacturer's Part Number
V20GB306
Description
Plugmold 3' SGL CRT 6" Oc 2000 Iv
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093162 / 0786776093162 / 00786776093162
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.88 (Each)
Carton
$111.76 (Per 2)
Stock Availability
Fort Stockton
2 (Check another store)
Odessa
10
All Stores
198
Resources
Images
 
 
V20GB306 - Large Image
 
V20GB306 - Large Image
 
V20GB306 - Large Image
 
V20GB306 - Large Image
 
V20GB306 - Video
 
V20GB306 - Large Image
 
V20GB306 - Small Image
Brochures
 
 
V20GB306 - Brochure
Other Links
 
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
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
Steel (Raceway);Thermoplastic (Receptacle)
Current Rating
15 A
Material, Color, and Finish
Finish
Ivory
Color
Ivory
Dimensions and Weight
Length
3 ft;915 mm
Width
1-9/32 in;32 mm
Height
3/4 in;19.1 mm
Descriptions
Long Description
Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, Ivory, 15 A, 3 ft Length, 1-9/32 in Width, 3/4 in Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 in Outlet Center Distance, 1.95 lb
Special Features
Reducing the Risk of Shocks or Electrocution
Short Description
Tamper-Resistant Plugmold Multi Outlet System, Steel (Raceway);Thermoplastic (Receptacle), 15 A, White, 5 ft
Product Type
Tamper-Resistant Plugmold Multi Outlet System
Features
Plugmold multi-outlet strips deliver power where you need it. Great for the home workshop. Perfect for "invisible" outlets beneath a kitchen cabinet. The easy way to add 6-10 outlets.
extra long description
WM V20GB306 PLGMD 3FT.SGL CRT 6IN.O
Description
PLUGMOLD 3' SGL CRT 6" OC 2000 IV
Additional Information
Made in USA
yes
Voltage
125.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
wiring configuration
Single Circuit
Enclosure Type
Steel
Outlet Type
Single TR Receptacle
Outlet Configuration
3-Wire 1-Circuit Grounding
Outlet Center Distance
6 in;152 mm
includes
Coupling;(2) Blank End Fitting
Standards Met
UL Listed;cUL Listed;2014 NEC Section 406
package quantity
2 CT
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V20GB306
GTIN
00786776093162
UPC
786776093162
Taxonomies, Classifications, and Categories
Type
Plugmold
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size
Amperage
15.0
Packaging
Weight
1.95 lb
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
USMCA, NAFTA, CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V20GB306.
Jump To:

Similar Items

Similar items are close alternatives to V20GB306, though they may not be 100% alike.

The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonm...
  • MFR Part #: V20GB306TR
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($129.54) ·
V20GB306TR - Wiremold

Check local availability

Total Availability: In Stock

Book Price

$64.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat