V20GB306 - Plugmold 3' SGL CRT 6" Oc 2000 Iv

Legrand-Wiremold

  • $57.28 (Each)
  • $57.28 (Each)

  • $114.56 (Per 2)

In-Stock: 7 available locally (Houston RDC, TX) ( change location)
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
V20GB306
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V20GB306
Description
Plugmold 3' SGL CRT 6" Oc 2000 Iv
Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, Ivory, 15 A, 3 FT Length, 1-9/32 In Width, 3/4 In Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 In Outlet Center Distance, 1.95 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093162 / 0786776093162 / 00786776093162
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.28 (Each)
Carton
$114.56 (Per 2)
Stock Availability
Houston RDC
7 (Check another store)
All Stores
175
Resources
Other Links
 
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
 
V20GB306 - Other
Images
 
 
V20GB306 - Large Image
 
V20GB306 - Large Image
 
V20GB306 - Large Image
 
V20GB306 - Large Image
 
V20GB306 - Video
 
V20GB306 - Large Image
 
V20GB306 - Small Image
Attachments
 
 
V20GB306 - Specification Sheet
Brochures
 
 
V20GB306 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Steel (Raceway);Thermoplastic (Receptacle)
Material, Color, and Finish
Color
Ivory
Finish
Ivory
Dimensions and Weight
Height
3/4 in;19.1 mm
Length
3 ft;915 mm
Width
1-9/32 in;32 mm
Descriptions
Description
PLUGMOLD 3' SGL CRT 6" OC 2000 IV
Extra Long Description
WMD V20GB306 PLGMD 3FT.SGL CRT 6IN.
Features
Plugmold multi-outlet strips deliver power where you need it. Great for the home workshop. Perfect for "invisible" outlets beneath a kitchen cabinet. The easy way to add 6-10 outlets.
Long Description
Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, Ivory, 15 A, 3 ft Length, 1-9/32 in Width, 3/4 in Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 in Outlet Center Distance, 1.95 lb
Product Type
Tamper-Resistant Plugmold Multi Outlet System
Short Description
Tamper-Resistant Plugmold Multi Outlet System, Steel (Raceway);Thermoplastic (Receptacle), 15 A, White, 5 ft
Special Features
Reducing the Risk of Shocks or Electrocution
Additional Information
Enclosure Type
Steel
Includes
Coupling;(2) Blank End Fitting
Indoor/Outdoor
Indoor
Made In USA
yes
Media
Yes
Mounting Type
On Surface
Outlet Center Distance
6 in;152 mm
Outlet Configuration
3-Wire 1-Circuit Grounding
Outlet Type
Single TR Receptacle
Package Quantity
2 CT
Standards Met
UL Listed;cUL Listed;2014 NEC Section 406
Voltage
125.0 V
Wiring Configuration
Single Circuit
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V20GB306
GTIN
00786776093162
UPC
786776093162
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight
1.95 lb
Weight per each
1.85
Carton
2
Uses, Certifications, and Standards
Environmental Conditions
Dry Interior Locations
Standard
USMCA, CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V20GB306.
Jump To:

Similar Items

Similar items are close alternatives to V20GB306, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat