PSB2FW - NM Power Box 2G Fog WH

Legrand-Wiremold

  • $13.82 (Each)
  • $13.82 (Each)

In-Stock: 10 available locally (Tyler, TX) ( change location)
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
PSB2FW
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
PSB2FW
Description
NM Power Box 2G Fog WH
Device Box, 2 Gang, Non Metallic Material, Fog White, 600 V Ac, 4-7/8 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776035889 / 0786776035889 / 00786776035889
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.82 (Each)
Stock Availability
Tyler
10 (Check another store)
All Stores
35
Resources
Images
 
 
PSB2FW - Large Image
 
PSB2FW - Small Image
 
PSB2FW - Large Image
Attachments
 
 
PSB2FW - Specification Sheet
Other Links
 
 
PSB2FW - Other
 
PSB2FW - Other
 
PSB2FW - Other
Brochures
 
 
PSB2FW - Brochure
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
Non Metallic
Number Of Gangs
2.0
Voltage Rating
600 V ac
Material, Color, and Finish
Color
White
Finish
Fog White
Dimensions and Weight
Height
4-3/4 in;121 mm
Length
4-7/8 in;124 mm
Width
1-3/4 in;44 mm
Descriptions
Description
NM POWER BOX 2G FOG WH
Extra Long Description
WMD PSB2FW NM POWER BOX 2G FOG WHIT
Features
Accepts all standard two-gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05, and PN10 Series Raceways. Has 1/2" and 3/4" concentric trade size KOs, as well as rectangular KO for wall box mounting. Designed for use with Ortronics WiJack Wireless Access Point.
Long Description
Device Box, 2 Gang, Non Metallic Material, Fog White, 600 V ac, 4-7/8 in Length, 1-3/4 in Width, 4-3/4 in Height, 0.4 lb
Product Type
Device Box
Short Description
Device Box, 2 Gang, Non Metallic
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
For Use With
Eclipse[T] PN03/PN05/PN10 Series Single Channel Raceway;All Standard Two-Gang NEMA Faceplate and Keystone Jack
Indoor/Outdoor
Indoor
Knockout Size
1/2 in, 3/4 in
Made In USA
yes
Package Quantity
1 ct
Standards Met
UL (Canada and US) Listed
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PSB2FW
GTIN
00786776035889
UPC
786776035889
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway Device Box
Packaging
Weight
0.4 lb
Weight per each
1.02
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Tyler Area

Location Stock Available
Athens
2 View Store
Tyler
10 View Store

A-L

Location Stock Available
Kilgore
2 View Store
Lufkin
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat