PN10F21FW - NM Entrance End Fitting PN10 Fog WH

Legrand-Wiremold

  • $6.40 (Each)
  • $6.40 (Each)

In-Stock: 2 available locally (Lufkin, TX) ( change location)
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
PN10F21FW
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
PN10F21FW
Description
NM Entrance End Fitting PN10 Fog WH
Entrance End Fitting, Non Metallic Material, Fog White, 3-7/8 In Length, 7/8 In Height, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776036183 / 0786776036183 / 00786776036183
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.40 (Each)
Stock Availability
Lufkin
2 (Check another store)
Nacogdoches
4
All Stores
24
Resources
Images
 
 
PN10F21FW - Large Image
 
PN10F21FW - Small Image
 
PN10F21FW - Large Image
Attachments
 
 
PN10F21FW - Specification Sheet
Other Links
 
 
PN10F21FW - Other
 
PN10F21FW - Other
 
PN10F21FW - Other
 
PN10F21FW - Other
Brochures
 
 
PN10F21FW - Brochure
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
Non Metallic
Material, Color, and Finish
Color
White
Finish
Fog White
Dimensions and Weight
Height
7/8 in;22 mm
Length
3-7/8 in;98 mm
Descriptions
Description
NM ENTRANCE END FITTING PN10 FOG WH
Extra Long Description
WMD PN10F21FW NM ENTRANCE END FITTI
Features
PN10 Series Entrance End Fitting for feeding cables into the raceway. Has 1/2" and 3/4" concentric trade size KOs. Includes PN153R Reducer Adapter for use with PN03 Series Raceway.
Long Description
Entrance End Fitting, Non Metallic Material, Fog White, 3-7/8 in Length, 7/8 in Height, 0.16 lb
Product Type
Entrance End Fitting
Short Description
Entrance End Fitting, Non Metallic, Fog White
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
For Use With
PN03/PN05 Series Non Metallic Surface Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Package Quantity
1 ct
Standards Met
UL MA
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN10F21FW
GTIN
00786776036183
UPC
786776036183
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight
0.16 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Standard
USMCA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

* All prices subject to change.

Begin Live Chat