PN05L08FW - PN5 8' Latching Raceway FW

Wiremold

  • $25.12 (Per 8 Feet)
  • $3.14 (Per Foot)

  • $25.12 (Per 8 Feet)

  • $502.40 (Per 160 Feet)

In-Stock: 16 available locally (Mt. Pleasant, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN05L08FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN05L08FW
Description
PN5 8' Latching Raceway FW
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 1-1/8 In Width, 5/8 In Height, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776035667 / 0786776035667 / 00786776035667
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
8 Feet
Unit
$3.14 (Per Foot)
Carton
$502.40 (Per 160 Feet)
Stock Availability
Mt. Pleasant
16 Feet (Check another store)
Tyler
40 Feet
All Stores
4,400 Feet
Resources
Images
 
 
PN05L08FW - Large Image
 
PN05L08FW - Small Image
 
PN05L08FW - Large Image
Brochures
 
 
PN05L08FW - Brochure
Other Links
 
 
PN05L08FW - Other
 
PN05L08FW - Other
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
Non Metallic
Voltage Rating
600 V ac
Material, Color, and Finish
Finish
Fog White
Color
White
Dimensions and Weight
Length
8 ft;2.44 m
Width
1-1/8 in;29 mm
Height
5/8 in;15.9 mm
Descriptions
Product Type
Latching Raceway
Long Description
Latching Raceway, Non Metallic Material, Fog White, 600 V ac, 8 ft Length, 1-1/8 in Width, 5/8 in Height, 0.13 lb
Features
PN5 Series One-piece latching raceway with co-extruded hinge and adhesive backing. Available in 8' (2.44m) lengths.
Short Description
13/16" Latching Raceway, Non Metallic, Fog White
Description
PN5 8' LATCHING RACEWAY FW
extra long description
WM PN05L08FW PN5 8FT LATCHING RCWY
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Made in USA
yes
Cable Type
Communication;Fiber Optic;UTP;Coaxial;Power;STP;Telephone;Twin Axial
for use with
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway
Standards Met
UL (Canada and US) Listed
package quantity
160 PK;8 CT
Number of Channels
1.0
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN05L08FW
GTIN
00786776035667
UPC
786776035667
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Availability
minimum qty
8
Packaging
Weight
0.13 lb
Weight per foot
0.133
Carton
160
Uses, Certifications, and Standards
standard
USMCA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PN05L08FW.
Jump To:

Similar Items

Similar items are close alternatives to PN05L08FW, though they may not be 100% alike.

Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Text...
  • Our Part #: 800BAC
  • Mt. Pleasant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 800BAC
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($293.24) ·
800BAC - Wiremold

Mt. Pleasant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.66

Per 5 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat