800BAC - 800 Raceway Base and Cover Iv

Wiremold

  • $13.83 (Per 5 Feet)
  • $2.77 (Per Foot)

  • $13.83 (Per 5 Feet)

  • $276.53 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
800BAC
Manufacturer
Wiremold
Manufacturer's Part Number
800BAC
Description
800 Raceway Base and Cover Iv
Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776099706 / 0786776099706 / 00786776099706
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
5 Feet
Unit
$2.77 (Per Foot)
Carton
$276.53 (Per 100 Feet)
Resources
Images
 
 
800BAC - Large Image
 
800BAC - Small Image
 
800BAC - Large Image
Brochures
 
 
800BAC - Brochure
Other Links
 
 
800BAC - Other
 
800BAC - Other
 
800BAC - Other
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
600 V (UL)/300 V (CSA)
Material
PVC
Material, Color, and Finish
Color
Ivory
Finish
Smooth Texture Natural Base;Matte Texture Ivory
Dimensions and Weight
Length
50 ft
Width
1-5/16 in
Height
7/16 in
Descriptions
Special Features
Lightweight and Easy to Handle
Product Type
Nonmetallic Raceway
Long Description
Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (UL)/300 V (CSA), 50 ft Length, 1-5/16 in Width, 7/16 in Height, 0.153 lb
Features
Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 100' (3.05m) per carton. Supplied with wide adhesive tape along its entire length.
Short Description
Nonmetallic Raceway, PVC, Ivory
extra long description
WM 800BAC 800 RCWY BASE AND COVER I
Description
800 RACEWAY BASE AND COVER IV
Additional Information
Made in USA
yes
Cable Type
Communication;Fiber Optic;UTP;Coaxial;Power;STP;Telephone;Twin Axial
Standards Met
UL (Canada and US);cULus Listed
package quantity
100 PK;1 CT
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
800BAC
GTIN
00786776099706
UPC
786776099706
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
5
Packaging
Weight
0.153 lb
Weight per foot
0.15
Carton
100
Uses, Certifications, and Standards
Application
Low Voltage and Power;Classroom;Office;Hotel
standard
ROHS, NAFTA, CULUS, cULus Listed Surface Nonmetallic Raceway: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 800BAC.
Jump To:

Similar Items

Similar items are close alternatives to 800BAC, though they may not be 100% alike.

Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 1-1/8...
  • Our Part #: PN05L08FW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PN05L08FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 160 Feet ($472.00) ·
PN05L08FW - Wiremold

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.60

Per 8 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat