PN05F11FW - NM 90 D. Flat Elbow PN05 Fog WH

Legrand-Wiremold

  • $2.28 (Each)
  • $2.28 (Each)

  • $4.56 (Per 2)

In-Stock: 4 available locally (Hereford, TX) ( change location)
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
PN05F11FW
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
PN05F11FW
Description
NM 90 D. Flat Elbow PN05 Fog WH
Flat Elbow, Non Metallic Material, Fog White, 2-15/16 In Length, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190861 / 0786776190861 / 00786776190861
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Carton
$4.56 (Per 2)
Stock Availability
Hereford
4 (Check another store)
Amarillo
10
All Stores
360
Resources
Images
 
 
PN05F11FW - Large Image
 
PN05F11FW - Small Image
 
PN05F11FW - Large Image
Attachments
 
 
PN05F11FW - Specification Sheet
Other Links
 
 
PN05F11FW - Other
 
PN05F11FW - Other
 
PN05F11FW - Other
 
PN05F11FW - Other
Brochures
 
 
PN05F11FW - Brochure
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
Non Metallic
Material, Color, and Finish
Color
White
Finish
Fog White
Dimensions and Weight
Length
2-15/16 in;75 mm
Descriptions
Description
NM 90 D. FLAT ELBOW PN05 FOG WH
Extra Long Description
WMD PN05F11FW NM 90 D. FLAT ELBOW P
Features
PN5 Series Flat Elbow. For right angle turns on the same surface. 1" (25mm) bend radius.
Long Description
Flat Elbow, Non Metallic Material, Fog White, 2-15/16 in Length, 0.06 lb
Product Type
Flat Elbow
Short Description
Flat Elbow, Non Metallic, Fog White, 2-15/16" Length
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
For Use With
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Package Quantity
2 PK;1 CT
Standards Met
UL MA
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN05F11FW
GTIN
00786776190861
UPC
786776190861
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight
0.06 lb
Weight per each
0.133
Carton
2
Uses, Certifications, and Standards
Standard
USMCA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PN05F11FW.
Jump To:

Similar Items

Similar items are close alternatives to PN05F11FW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat