880MP - Rect Nonmetallic Floor Box

Legrand-Wiremold

  • $28.75 (Each)
  • $28.75 (Each)

In-Stock: 28 available locally (Springdale, AR) ( change location)
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
880MP
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
880MP
Description
Rect Nonmetallic Floor Box
Outlet Box, PVC Material, 50 to 100 Cu.In Capacity, 1 Gang, Rectangular, Tile Mount;Carpet Mount;Adjusting Ring Mount, 5-1/2 In Length, 4-1/8 In Width, 6 In Height, 2.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524304 / 0786564524304 / 00786564524304
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.75 (Each)
Stock Availability
Springdale
28 (Check another store)
All Stores
504
Resources
Images
 
 
880MP - Large Image
 
880MP - Large Image
 
880MP - Large Image
 
880MP - Large Image
 
880MP - Large Image
 
880MP - Large Image
 
880MP - Small Image
 
880MP - Large Image
Other Links
 
 
880MP - Other
 
880MP - Other
 
880MP - Other
 
880MP - Other
 
880MP - Other
 
880MP - Other
 
880MP - Other
 
880MP - Other
Attachments
 
 
880MP - Specification Sheet
Specifications Sheets
 
 
880MP - Specification Sheet
Brochures
 
 
880MP - Brochure
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
PVC
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
6 in
Length
5-1/2 in
Width
4-1/8 in
Descriptions
Construction
Not Assembled
Description
RECT NONMETALLIC FLOOR BOX
Extra Long Description
WMD 880MP RECT NONMETALLIC FLR BOX
Features
The Modulink Nonmetallic Floor Box provides power and communication services directly to the workstation or to any open space location. The Modulink Floor Box is a gangable box that allows a one-gang floor box to easily be turned into a two- or three-gang box simply by ganging together individual boxes. This floor box has many applications, some of which are commercial offices, retail stores, malls, financial and government institutions.
Long Description
Outlet Box, PVC Material, 50 to 100 cu.in Capacity, 1 Gang, Rectangular, Tile Mount;Carpet Mount;Adjusting Ring Mount, 5-1/2 in Length, 4-1/8 in Width, 6 in Height, 2.02 lb/EA
Product Type
Outlet Box
Short Description
Outlet Box, PVC, 50 to 100 cu. in
Special Features
Depth markings on exterior of the box. 2 inch conduit opening. Ratchet adjusting ring. Cubic inch markings on the interior of the box. Pass-through capability. Gangable.
Additional Information
Box Type
On-Grade
Cable Entry
Knockout, Conduit Hub
Knockout Size
1 in, 1/2 in
Made In USA
yes
Mounting Type
Tile Mount;Carpet Mount;Adjusting Ring Mount
Number Of Outlets
0.0
Package Quantity
1 ct
Standards Met
UL 514-A;UL 514-C;UL 514-D;CSA C22.2
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
880MP
GTIN
00786564524304
UPC
786564524304
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight
2.02 lb/EA
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Capacity
50 to 100 cu.in
Standard
CULUS, ROHS, cULus Listed Nonmetallic Outlet Boxes: File E110748 Guide QCMZ.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 880MP.
Jump To:

Similar Items

Similar items are close alternatives to 880MP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat