2344WH - NM Extra Deep Device Box 2300 WH

Legrand-Wiremold

  • $13.54 (Each)
  • $13.54 (Each)

In-Stock: 3 available locally (McKinney, TX) ( change location)
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
2344WH
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
2344-WH
Description
NM Extra Deep Device Box 2300 WH
400, 800, 2300 and 2300BACD Series™ Raceway, Are A Family Of Low-Profile Raceways That Are Designed For Communication or Power Applications. 400, 800 and 2300 Raceway Offer A Single Channel For Either Communication or Power. and When Power and Low Voltage Services Are Both Needed In A Single Raceway, The Divided 2300BACD Raceway With It’S Low-Profile Design, Is An Easy-to-Install Option. 400, 800, 2300 and 2300BACD Raceways Are An Ideal Solution For Use In Classrooms, Offices, Hospitality Applications, or An
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523539 / 0786776523539 / 00786776523539
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.54 (Each)
Stock Availability
McKinney
3 (Check another store)
DFW RDC
0
All Stores
9
Resources
Images
 
 
2344WH - Large Image
 
2344WH - Small Image
Attachments
 
 
2344WH - Specification Sheet
Other Links
 
 
2344WH - Other
 
2344WH - Other
Brochures
 
 
2344WH - Brochure
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
Plastic
Number Of Gangs
1.0
Material, Color, and Finish
Color
White
Descriptions
Description
NM EXTRA DEEP DEVICE BOX 2300 WH
Extra Long Description
WMD 2344-WH NM EXTRA DEEP DEVICE BO
Features
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or an
Long Description
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or an
Product Type
NM Extra Deep Device Box 2300 White
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Indoor/Outdoor
Indoor
Knockout Size
1 in, 1/2 in
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2344-WH
GTIN
00786776523539
UPC
786776523539
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway Device Box
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, USMCA, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater DFW RDC Area

Location Stock Available
McKinney
3 View Store

Distribution Centers

Location Stock Available
Longview
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat