1020100000 - Wdu 4 BG Terminals

Weidmuller, Inc.

  • $0.93 (Each)
  • $0.93 (Each)

  • $93.00 (Per 100)

In-Stock: 8 available locally (Deer Park, TX) ( change location)
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
1020100000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
Description
Wdu 4 BG Terminals
Feed Through Terminal, Copper Conductor Material, 32 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 10 Awg Maximum Conductor Size, +130 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 Awg Minimum Conductor Size, -60 °C Minimum Operating Temperature, 2 - Conductors, 2.362 In;60 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.24 In;6.1 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1 Standards Met, Klippon(R) Sub Brand, Feed-Through Termi
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190150617
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.93 (Each)
Carton
$93.00 (Per 100)
Stock Availability
Deer Park
8 (Check another store)
All Stores
21
Resources
Images
 
 
1020100000 - Small Image
 
1020100000 - Large Image
Specifications Sheets
 
 
1020100000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
32 A
Number Of Conductors
2
Terminal Type
Feed-Through Terminal
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Dark Beige
Insulation Material
Wemid
Dimensions and Weight
Overall Length
1.831 in;46.5 mm
Descriptions
Description
WDU 4 BG TERMINALS
Features
Klippon(R) Connect with clamping yoke Technology The high reliability and variety of designs of the terminalblocks with clamping yoke connections make planning easer and optimises operational safety. Klippon(R)Connect provides a proven response to a range of different requirements.
Long Description
Feed Through Terminal, Copper Conductor Material, 32 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 10 AWG Maximum Conductor Size, +130 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 AWG Minimum Conductor Size, -60 °C Minimum Operating Temperature, 2 - Conductors, 2.362 in;60 mm Overall Height, 1.831 in;46.5 mm Overall Length, 0.24 in;6.1 mm Overall Width, 100 PC Package Quantity, IEC 60947-7-1 Standards Met, Klippon(R) Sub Brand, Feed-Through Termi
Product Type
Feed Through Terminal
Short Description
Feed Through Terminal, Dark Beige, 1.831 in, 100 PC
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
10 AWG
Maximum Operating Temperature
+130 °C
Maximum Voltage Rating
800 V
Minimum Conductor Size
26 AWG
Minimum Operating Temperature
-60 °C
Overall Height
2.362 in;60 mm
Overall Width
0.24 in;6.1 mm
Package Quantity
100 PC
Standards Met
IEC 60947-7-1
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
1020100000
Sub Brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
9.57 g (Net Weight);9 g
Weight per each
0.02
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
8 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conroe
3 View Store
Gonzales
2 View Store

M-Z

Location Stock Available
Marshall
8 View Store
These alternate items can be purchased instead of 1020100000.
Jump To:

Similar Items

Similar items are close alternatives to 1020100000, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat