WS301W - Pir Wall Switch Occ Sensor, 120/277V, WH

Legrand-Wattstopper

  • $84.08 (Each)
  • $84.08 (Each)

  • $1,681.60 (Per 20)

  • $6,726.40 (Per 80)

Available from manufacturer.
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
WS301W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
WS-301-W
Description
Pir Wall Switch Occ Sensor, 120/277V, WH
<P>The WS-301 Passive Infrared (Pir) Wall Switch Sensor Turns Lighting or Fan Loads On and Off Based On Occupancy and Ambient Light Level. The Sensor Replaces Existing Wall Switches and Fits Behind A Standard Decorator Wall Plate.</P>
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182935383 / 0754182935383 / 00754182935383
Weight per unit
4.5199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.08 (Each)
Carton
$1,681.60 (Per 20)
Standard Packaging
$6,726.40 (Per 80)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
Images
 
 
WS301W - Large Image
 
WS301W - Small Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
Attachments
 
 
WS301W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single Pole
Wattage
1200
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Finish
Matte
Descriptions
Description
PIR WALL SWITCH OCC SENSOR, 120/277V, WH
Extra Long Description
WSP WS-301-W PIR Wall Switch Occupa
Features
IR (Infrared), Motion Sensor
Long Description
<p>The WS-301 Passive Infrared (PIR) Wall Switch Sensor turns lighting or fan loads on and off based on occupancy and ambient light level. The sensor replaces existing wall switches and fits behind a standard decorator wall plate.</p>
Product Type
Pir Wall Switch Occ SNSR 120/277V W
Additional Information
Connection Type
Wired
Included
Sensor Mask, Mounting Screws
Indicator
True
Indoor/Outdoor
Indoor
Input Voltage
240/277 VAC, 120 V
Load
800W
Load Rating
1000 W @ 120 VAC, 1200 W @ 240/277 VAC
Mounting Type
In-Wall
Number Of Buttons
1.0
Number Of Connections
4.0
Sensor Type
Occupancy
Switch Type
Motion Sensor
Voltage
120/277 V
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
WS301W
GTIN
00754182935383
UPC
754182935383
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Switch, Sensor
Packaging
Weight per each
4.5199
Carton
20
Package
80
Uses, Certifications, and Standards
Nema Rating
WD 7
Standard
ROHS, UL, cUL, Complies with 2017 NEC requirements
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area