546313453 - 12/3C CLX Okonite Armored Cable

UWC

  • $4.07 (Each)
  • $4.07 (Each)

  • $4,068.59 (Per 1,000)

In-Stock: 2,515 available at other locations ( find a store with stock)
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
546313453
Manufacturer's Part Number
Description
12/3C CLX Okonite Armored Cable
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, 20 A Current Rating, Polyethylene Insulation Material, 30 Mil Insulation Thickness, PVC Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.37 In;9.3 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum Shield Type, Strand Solid/Strand, 210, 000 Btu Icea T-29-520;Csa Listed As R
Slang Terms

Suggest a New Term
Categories
Building Wire & Cable - Armored Cable - Bx - Ac - Mc Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.07 (Each)
Carton
$4.07 (Each)
Standard Packaging
$4,068.59 (Per 1,000)
Stock Availability
Oklahoma City
0 (Find nearest stock)
All Stores
2,515
Resources
Specifications Sheets
 
 
546313453 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyethylene
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Additional Information
Excellent Compression and Impact Resistant
Description
12/3C CLX OKONITE ARMORED CABLE
Long Description
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, 20 A Current Rating, Polyethylene Insulation Material, 30 mil Insulation Thickness, PVC Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.37 in;9.3 mm Outside Diameter, 1000 ft Overall Length, Carton Package Type, Aluminum Shield Type, Strand Solid/Strand, 210, 000 BTU ICEA T-29-520;CSA listed as R
Product Type
Multi-Conductor Power and Control Cable
Short Description
Multi-Conductor Power and Control Cable, 7 Strands, 20A, 600V, 3 Conductor
Additional Information
Insulation Thickness
30 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
7
Outside Diameter
0.37 in;9.3 mm
Shield Type
Aluminum
Solid/Strand
Strand
Standards Met
UL 1569;UL 1309;IEEE 1580;CSA listed as RA90, FT4, HL and LTGG;IEEE 383-1974 and IEEE 1202;210,000 BTU ICEA T-29-520;CSA Type RA90-HL complies with CEC Zone 1, Zone 2, Class II Div 2, Class III Div 1 and Class III Div 2
Manufacturer Information
Brand
USA WIRE & CABLE INC.
Manufacturers Part Number
546313453
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight
239/1000 lb/ft
Weight per each
0
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,515

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Carthage
50 View Store

M-Z

Location Stock Available
Pleasanton
2,465 View Store

* All prices subject to change.

Begin Live Chat