P4100T20PG - 20' Shallow Slotted

Unistrut

  • $7.64 (Per Foot)
  • $7.64 (Per Foot)

  • $764.16 (Per 100 Feet)

  • $7,641.60 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P4100T20PG
Manufacturer
Unistrut
Manufacturer's Part Number
P4100T20PG
Description
20' Shallow Slotted
Strut, 13/16INX1-5/8IN, Tslot, 20FT, PG
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364039787 / 00786364039787
Weight per unit
87 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.64 (Per Foot)
Carton
$7.64 (Per Foot)
Standard Packaging
$7,641.60 (Per 1,000 Feet)
Resources
Attachments
 
 
P4100T20PG - Specification Sheet
Images
 
 
P4100T20PG - Small Image
 
P4100T20PG - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Width
1-5/8 INCH
Height
13/16 INCH
Thickness
14 GAUGE
Length
20 ft
Descriptions
Product Type
Slotted Channel
Description
20' SHALLOW SLOTTED
Long Description
SLOTTED CHANNEL, SINGLE TYPE; LOW CARBON STEEL MATERIAL; PRE GALVANIZED FINISH; 20 FT; 1-5/8 INCH; 13/16 INCH; SLOTTED CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 87 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S)
extra long description
SINGLE TYPE; LOW CARBON STEEL MATERIAL; PRE GALVANIZED FINISH; 20 FT; 1-5/8 INCH; 13/16 INCH; SLOTTED CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 87 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S); 1-1/8 INCH L X 9/16 INCH W HOLE/SLOT SIZE; 0.287 SQ INCH CROSS SECTION AREA; UNISTRUT[R] BRAND; P4100 T MODEL
Commodity Description
CHANNEL & STRUT
Additional Information
Cross Section Area
0.287 SQ INCH
Number of Channels
1
Hole/Slot Size
1-1/8 INCH L X 9/16 INCH W
Center Spacing
2 INCH
Process
COLD FORMED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P4100T20PG
Model
P4100 T
GTIN
00786364039787
UPC
786364039787
Taxonomies, Classifications, and Categories
Type
SINGLE
Packaging
Weight
87 LB PER 100 FT
Weight per foot
87
Carton
1
Package
1000
Uses, Certifications, and Standards
Configuration
SLOTTED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat