6648GRTNK - 6X648" RT No Ko

Unity

  • $144.27 (Each)
  • $144.27 (Each)

In-Stock: 1 available locally (Wichita Falls, TX) ( change location)
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
6648GRTNK
Manufacturer
Unity
Manufacturer's Part Number
6648GRTNK
Description
6X648" RT No Ko
Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 48 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
761515142042 / 00761515142042
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.27 (Each)
Stock Availability
Wichita Falls
1 (Check another store)
DFW RDC
95
All Stores
286
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
Low-Carbon Steel
Material, Color, and Finish
Color
Gray
Finish
POLYESTER POWDER
Dimensions and Weight
Depth
6
Length
48
Width
6
Descriptions
Description
6X648" RT NO KO
Extra Long Description
UNT 6648GRTNK N3R SCREW COVER GUTTE
Long Description
Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 IN, 6 IN Depth, Length: 48 IN, 16 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, NEMA 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termi
Product Type
N3R Screw Cover Gutter No K.O. Powder Coated
Special Features
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket
Additional Information
Knockouts
NO
Manufacturer Information
Brand
Unity
Manufacturers Part Number
6648GRTNK
GTIN
00761515142042
UPC
761515142042
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
GRT Gutter Slip-On Cover Wiring Trough
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 3R, IP32
Standard
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6648GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 6648GRTNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 6648GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6648RTG Austin Electrical Enclosures 00707353036785
6648 GRT NK Eaton B-Line 00782051142051
6648GRTNK Eaton B-Line 00078205114204
4-66RTP E-Box 00806101025511
A6648RT nVent-Thermal Management 00783510382902
6648GRTNK Unity Manufacturing 00761515142042
RSCG060648 Wiegmann 00786725408658

* All prices subject to change.

Begin Live Chat