6624GRTNK - 6X6X24 N3R RT Wireway No Ko

Unity

  • $110.60 (Each)
  • $110.60 (Each)

In-Stock: 2 available locally (North Fort Worth, TX) ( change location)
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
6624GRTNK
Manufacturer
Unity
Manufacturer's Part Number
6624GRTNK
Description
6X6X24 N3R RT Wireway No Ko
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Powder Coated, 11 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
761515141908 / 00761515141908
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.60 (Each)
Stock Availability
North Fort Worth
2 (Check another store)
DFW RDC
111
All Stores
316
Resources
Images
 
 
6624GRTNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Slip On
Material
Low Carbon Steel
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
6
Length
24
Overall Length
24 in
Width
6
Descriptions
Description
6X6X24 N3R RT WIREWAY NO KO
Extra Long Description
UNT 6624GRTNK N3R SCREW COVER GUTTE
Long Description
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 24 in Overall Length, 6 in Overall Height, 6 in Overall Width, Powder Coated, 11 lb
Product Type
Slip-On Cover Trough
Short Description
NEMA 3R Slip-On Cover Trough, 24 x 6 x 6 in
Special Features
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket
Additional Information
For Use With
NEMA 3R Enclosure
Ip Rating
IP32
Knockouts
NO
Made In USA
yes
Overall Height
6 in
Overall Width
6 in
Standards Met
UL 870 Listed;cULus Listed;RoHS Compliant
Manufacturer Information
Brand
Unity
Manufacturers Part Number
6624GRTNK
GTIN
00761515141908
UPC
761515141908
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
GRT Gutter Slip-On Cover Wiring Trough
Packaging
Weight
11 lb
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 3R, IP32
Standard
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6624GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 6624GRTNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 6624GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6624RTG Austin Electrical Enclosures 00707353036761
6624 GRT NK Eaton B-Line 00782051141917
6624GRTNK Eaton B-Line 00078205114198
2-66RTP E-Box 00806101025498
A6624RT nVent-Thermal Management 00783510382704
6624GRTNK Unity Manufacturing 00761515141908
RSCG060624 Wiegmann 00786725408559

* All prices subject to change.

Begin Live Chat