18186RTSCNK - 18X18X6 Junction Box RT

Unity

  • $363.56 (Each)
  • $363.56 (Each)

In-Stock: 3 available locally (Mansfield, TX) ( change location)
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
18186RTSCNK
Manufacturer
Unity
Manufacturer's Part Number
18186RTSCNK
Description
18X18X6 Junction Box RT
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 9 Knockouts, 19 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515346600 / 00761515346600
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$363.56 (Each)
Stock Availability
Mansfield
3 (Check another store)
DFW RDC
4
All Stores
80
Resources
Images
 
 
18186RTSCNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw On;Slip On
Material
Low Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in
Descriptions
Description
18X18X6 JUNCTION BOX RT
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 9 Knockouts, 19 lb
Product Type
Enclosure
Short Description
Enclosure, Gray, 18 x 6 x 18 in, Type 3, NEMA 3R, Screw Cover
Special Features
Drip Shield Top;Seam Free Sides
Additional Information
Enclosure Type
Type 3, 3R
Finish/Coating
Gunsmoke Gray Powder Coated
Ip Rating
IP32
Knockouts
Yes
Made In USA
yes
Number Of Knockouts
9
Overall Height
18 in
Overall Width
6 in
Standards Met
UL Standard 50 and 50E;cULus Listed;RoHS Compliant
Manufacturer Information
Brand
Unity
Manufacturers Part Number
18186RTSCNK
GTIN
00761515346600
UPC
761515346600
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
19 lb
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 18186RTSCNK.
Jump To:

Similar Items

Similar items are close alternatives to 18186RTSCNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 18186RTSCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186RBG Austin Electrical Enclosures 00707353036549
18186-SC3R-NK Milbank 00784572103139
A18R186NK nVent-Thermal Management 00783510135058
18186RTSCNK Unity Manufacturing 00761515346600
RSC181806 Wiegmann 00786725402854

* All prices subject to change.

Begin Live Chat